Shop Resideo Sale
Main product image of 40 VA Fan Center w/ DPDT Switch, Includes R8222B, R8285B1053
Magnifying glass
Hover image to zoom

40 VA Fan Center w/ DPDT Switch, Includes R8222B, R8285B1053

Brand:
Resideo
SKU:
R8285B1053
Rating:
(3)
Q&A:
(0)
40 VA Fan Center w/ DPDT Switch, Includes R8222B, R8285B1053
Magnifying glass
Hover image to zoom
$91.13 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v, 208V

Description

–
Provides low voltage control of line voltage fan motors and auxiliary circuits in heating, cooling, or air conditioning systems.

Features
  • Transformer powers low voltage control systems and provides overload protection.
  • Low voltage terminal board provides convenient connections for thermostat and heating/cooling equipment wiring.
  • Mounts on standard 4 x 4 in. junction box.
  • Relay is easily replaced without disturbing wiring
  • application: For "Total Comfort" applications with electronic air cleaner, humidifier and blower motor.

Specs

–
Application:

Air Conditioning

Voltage:

240v

120v

208V

Type:

DPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Work rite out of the box.

I purchased this item from a different company and it came defective decided to buy it here came in perfect working order
German
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will recommend this product.

Excellent product. Very satisfied.
Rafy
Peyton CO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No cover - what's up with that

I have not installed it yet because it doesn't have an electrical cover. I'm trying to figure it out and might return it. I think I can buy the relay with a cover seperately. Not sure about the transformer. It mounts to an electrical box, but I'll probably have to put an extension on it to house all those wires; must be 12 of them. The other side has no cover. What am I supposed to do with that? I'll need a box 8x8x8 to fit it all in. Probably another 40 bucks. Should have planned further ahead as always.
Doug
Sims Connecticut
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy