| Application: | Single or Two-Speed Fan Air Conditioning |
|---|---|
| Voltage: | 120v |
| Type: | SPDT |
| Mount: | Junction Box |
| Electrical Ratings (AFL): | 12 A @ 120 VAC 6 A @ 240 VAC |
| Electrical Ratings (ALR): | 72 A @ 120 VAC 35 A @ 240 VAC |
| Power Supply: | 40 VA |
| Voltage (Secondary): | 26.5 V.O.C. |
| Horse Power: | 3/4 |
| Height: | 4-3/16" |
| Width (Inches): | 4-1/2" |
| Depth (Inches): | 2-13/16" |
| Hertz: | 60 |
Yes. R8285A1048 is the direct replacement for R8325A1008.
Yes, R8285A1048 is listed as the direct replacement for R8325A1008.