Shop Resideo Sale
Main product image of 50 VA Fan Center w/ DPST Switch Includes R8222U, R8285D5001
Magnifying glass
Hover image to zoom

50 VA Fan Center w/ DPST Switch Includes R8222U, R8285D5001

Brand:
Resideo
SKU:
R8285D5001
Rating:
(22)
Q&A:
(1)
50 VA Fan Center w/ DPST Switch Includes R8222U, R8285D5001
Magnifying glass
Hover image to zoom
$70.01 each
In Stock
In Stock
Get 198 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Features
  • Transformer powers low voltage control systems and provides overload protection.
  • Low voltage terminal board provides convenient connections for thermostat and heating/cooling equipment wiring.
  • Mounts on standard 4 x 4 in. junction box.
  • Relay is easily replaced without disturbing wiring
  • Application: For Hydronic Applications; use with SV9600 SmartValve? System and other systems that require 50 VA capacity.
  • Provides low voltage control of line voltage fan motors and auxiliary circuits in heating, cooling, or air conditioning systems.

Specs

–
Type:

DPST

Voltage:

120v

Application:

Heating

Air Conditioning

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Plate Mounted 120 Vac Transformer with 9 in. Lead Wires, AT72D1006
SKU: AT72D1006
Resideo

Product Reviews

4.82 out of 22 reviews
95% would recommend this product
4.82
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
9%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Restored my heating system back to good health.

This switch and relay combination, enabled me to get the Burnham Series 2 gas boiler heating my home again. The copper winding was burnt on the old one and the switch would not work anymore. I put a new one in, made all the connections and the heat was restored. 20 minutes to install.
VS

Most Liked Negative Review

Relay Only Lasted ~1Yr.

This is used on a boiler for radiant floor heating system, so it is used about 7 months out of the year (Minnesota winters). The relay died after about 1 year after purchasing it to replace the previous fan center. The transformer is still fine, but I expect a relay to last thousands of cycles. Only a 90 day warranty from Honeywell. Hoping this one lasts longer....
Showing 1-10 of 22 reviews

yes I would order this product agin

Great price, fast shipping....
Drew
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I purchase this same product as it was of Quality.

Product arrived the following day of placing the order, and we were able to get the system up and running. Great customer service.
Albert
New York City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Restored my heating system back to good health.

This switch and relay combination, enabled me to get the Burnham Series 2 gas boiler heating my home again. The copper winding was burnt on the old one and the switch would not work anymore. I put a new one in, made all the connections and the heat was restored. 20 minutes to install.
DR
Long Island, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well; quiet; good price; quick delivery

Good replacement part for furnace
Iceberg
Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company!

Great company, price and delivery.
Kevin
Long Island, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect part and great customer service!

My transformer failed on my boiler and these guys had it in stock. Simple swap and heat back on in a couple days.
Racerjoe
Chicago
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Matched identical

Switched out fan relay on boiler and everything worked out.
NJK
Pine River, N
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am happy to have a good parts supplier

Quick shipping and correct parts.
Shane Mr Fix it
Indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The product was exactly like the original one that came with boiler
Cliff
Kermit. WV
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

received the part the next day and the quality was the best. solved my boiler problem and at a great price.very satisfied
doug
cape cod
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I SWITCH OUT THIS PART TRANFORMERS OLD WAS DEAD EVERYTHING SEEMS OK BUT RELAY CONTINUE TO BUZZ AND NOT CLICK OPEN FOR GASS VAVLE TO START FLOW

Asked by SJGRANT 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Another PexSupply Customer

After I thought the relay was bad, mine continued to buzz as well. The harness that holds the fuse is where my problem was. I had tried to replace the fuse with a different fuse and it was shorting out. After replacing the harness, everything went back to normal Alain

Was this review helpful to you?
- Another PexSupply Customer

You say that your old transformer was dead...Your question implies that the "buzzing" occurred before replacing the part. If that's the case (if your relay DID buzz before replacing the fan center) your old transformer was probably not at fault and the problem lies elsewhere.

Was this review helpful to you?
- Another PexSupply Customer

I shorted out the relay to prove it was bad. Though i don't recommend this as it smoked the transformer. But i looked up the information for free with the boiler model # under manuals and used the trouble shooting guide inside. The manual that i used was from (gold cga gas fired water broiler). Sent from my Verizon Wireless Droid <img

Was this review helpful to you?
- Another PexSupply Customer

 I replaced this along with the gas valve

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy