Apply to be a TradeMaster!
Main product image of Single Rod Direct Spark Ignition Control w/ 11 Second Trial and Lockout Timing, S87B1016
Magnifying glass
Hover image to zoom

Single Rod Direct Spark Ignition Control w/ 11 Second Trial and Lockout Timing, S87B1016

Brand:
Resideo
SKU:
S87B1016
Rating:
(1)
Q&A:
(0)
Single Rod Direct Spark Ignition Control w/ 11 Second Trial and Lockout Timing, S87B1016
Magnifying glass
Hover image to zoom
S87B1016 has been discontinued
Discontinued January 9, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Ignition Type
Direct Spark Ignition

Description

Provide electronic control of direct spark ignition systems used on gas fire furnaces, boilers, and other heating appliances.

Features
  • Control ignition sequence and gas control operation.
  • Generate high voltage potential for main burner ignition.
  • Lockout after one trial for ignition if main burner fails to ignite.
  • Reset from thermostat after lockout.
  • Use modules (except S87C) with any combination gas control designed for direct spark applications and rated 2.0A or less.


Specifications
  • Description: Provide electronic control of direct spark ignition systems used on gas fired furnaces, boilers, and other heating appliances.
  • Ignition System Type: Direct Spark Ignition
  • Ignition Sequence: Single trial for main burner ignition (then shut down and lockout)
  • Typical Gas Control: VR8205, VR8305
  • Type of Gas: Natural or LP
  • Ignition Source: Internal high voltage spark generator
  • Prepurge: None
  • Ignition Trials To Lockout: 1
  • Maximum Valve Load @ 24 Vac (Amps): 2A
  • Typical Ignition Hardware: Q347A
  • Dimensions: 5 1/4 in. high x 4 1/16 in. wide x 1 15/16 in. long
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Max Ambient Temperature: -40 F to +175 F
  • Includes: Alarm terminal
  • Flame Failure Response Time: 0.8 sec. @ 5.0 microamp

Specs

Ignition Trial Time:

11 Seconds

Lockout Timing:

11 Seconds

Flame Sense:

Single Rod

Pre-Purge Time:

None

Ignition Type:

Direct Spark Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Single Rod Direct Spark Ignition Control w/ 11 Second Trial and Lockout Timing, S87B1016
Single Rod Direct Spark Ignition Control w/ 11 Second Trial and Lockout Timing, S87B1016
SKU: S87B1016
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Ignition Control Module

Perfect replacement for my old Honeywell S87A. Exact fit with the same wiring terminals as the original part. The propane fired on the first try. The price is about one half of the quote from a local pool service.
Burt
Orlando, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?