Apply to be a TradeMaster!
Main product image of Two Rod Direct Spark Ignition Control w/ 6 Second Trial and Lockout Timing, S87C1006
Magnifying glass
Hover image to zoom

Two Rod Direct Spark Ignition Control w/ 6 Second Trial and Lockout Timing, S87C1006

Brand:
Resideo
SKU:
S87C1006
Rating:
(0)
Q&A:
(0)
Two Rod Direct Spark Ignition Control w/ 6 Second Trial and Lockout Timing, S87C1006
Magnifying glass
Hover image to zoom
$372.91 each
Backorder
Backorder
Get it Tue, Aug 18 - Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Ignition Type
Direct Spark Ignition

Description

Provide electronic control of direct spark ignition systems used on gas fire furnaces, boilers, and other heating appliances.

Features
  • Control ignition sequence and gas control operation.
  • Generate high voltage potential for main burner ignition.
  • Lockout after one trial for ignition if main burner fails to ignite.
  • Reset from thermostat after lockout.
  • Use modules (except S87C) with any combination gas control designed for direct spark applications and rated 2.0A or less.


Specifications
  • Description: Provide electronic control of direct spark ignition systems used on gas fired furnaces, boilers, and other heating appliances.
  • Ignition System Type: Direct Spark Ignition
  • Ignition Sequence: Single trial for main burner ignition (then shut down and lockout)
  • Typical Gas Control: VR8205, VR8305
  • Type of Gas: Natural or LP
  • Ignition Source: Internal high voltage spark generator
  • Prepurge: None
  • Ignition Trials To Lockout: 1
  • Typical Ignition Hardware: Q347A
  • Dimensions: 5 1/4 in. high x 4 1/16 in. wide x 1 15/16 in. long
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Max Ambient Temperature: -40 F to +175 F
  • Includes: Alarm terminal
  • Flame Failure Response Time: 0.8 sec. @ 5.0 microamp

Specs

Ignition Trial Time:

6 Seconds

Lockout Timing:

6 Seconds

Flame Sense:

Two Rod

Pre-Purge Time:

None

Ignition Type:

Direct Spark Ignition

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy