Apply to be a TradeMaster!
Main product image of Single Rod Direct Spark Ignition Control w/ 11 Second Trial and Lockout Timing, S87J1026
Magnifying glass
Hover image to zoom

Single Rod Direct Spark Ignition Control w/ 11 Second Trial and Lockout Timing, S87J1026

Brand:
Resideo
SKU:
S87J1026
Rating:
(0)
Q&A:
(0)
Single Rod Direct Spark Ignition Control w/ 11 Second Trial and Lockout Timing, S87J1026
Magnifying glass
Hover image to zoom
S87J1026 has been discontinued
Discontinued December 9, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition

Description

–
Provide electronic control of direct spark ignition systems used on gas fire furnaces, boilers, and other heating appliances.

Features
  • Control ignition sequence and gas control operation.
  • Generate high voltage potential for main burner ignition.
  • Lockout after one trial for ignition if main burner fails to ignite.
  • Reset from thermostat after lockout.
  • Use modules (except S87C) with any combination gas control designed for direct spark applications and rated 2.0A or less.


Specifications
  • Description: Provide electronic control of direct spark ignition systems used on gas fired furnaces, boilers, and other heating appliances.
  • Ignition System Type: Direct Spark Ignition
  • Ignition Sequence: Single trial for main burner ignition (then shut down and lockout)
  • Typical Gas Control: VR8205, VR8305
  • Type of Gas: Natural or LP
  • Ignition Source: Internal high voltage spark generator
  • Ignition Trials To Lockout: 1
  • Maximum Valve Load @ 24 Vac (Amps): 2A
  • Typical Ignition Hardware: Q347A
  • Dimensions: 5 1/4 in. high x 4 1/16 in. wide x 1 15/16 in. long
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Max Ambient Temperature: -40 F to +175 F
  • Includes: Alarm terminal
  • Flame Failure Response Time: 0.8 sec. @ 5.0 microamp
Note: Maximum Valve Load @ 24 Vac (Amps): 2A

Specs

–
Ignition Trial Time:

11 Seconds

Lockout Timing:

11 Seconds

Flame Sense:

One Rod

Pre-Purge Time:

30 sec. min

Ignition Type:

Direct Spark Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue