Apply to be a TradeMaster!
Main product image of Smart Gas Valve - Fast-Fast Opening, SV9501M8129
Magnifying glass
Hover image to zoom
Smart Gas Valve - Fast-Fast Opening, SV9501M8129
Magnifying glass
Hover image to zoom
$431.09 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot
Product Highlight: Body Pattern
Straight-Through

Description

–
Product Overview:
  • The SmartValve System Controls provide easy field replacement of a wide range of SV9500, SV9501, SV9502 and SV9602 SmartValve System models. Gas appliance manufacturers use these models in many types of gas fired heating appliances including central furnaces, residential boilers, rooftop furnaces, commercial cooking appliances, and unit heaters. These controls provide intermittent pilot gas ignition sequencing, pilot flame sensing, and both pilot and main gas control functions in a single control. They are directly compatible with the Q3450 or Q3480 Intermittent Pilot burners used with the original controls on the appliance.

Product Features:
  • Suitable for a wide range of gas-fired appliances including residential furnaces, roof-top furnaces, residential boilers, unit heaters, infrared heaters, space heaters and commercial cooking units
  • Replaces SV9500, SV9501 and SV9502 controls as noted below
  • Ignition sequence includes timed trial for ignition

Product Specifications:
  • Description: 1/2 in. NPT x 1/2 in. NPT Intermittent Hot Surface Pilot Ignition SmartValve Control with fast-fast opening and 3.4 in. wc pressure regulator setting
  • Flame Sense: Electrode
  • Type of Gas: Natural
  • Ignition System Type: Intermittent Hot Surface Pilot Ignition
  • Ignition Sequence: Intermittent Pilot
  • Ignition Source: Pilot
  • Ignition Trials To Lockout: Continuous Retry
  • PrePurge: None
  • Body Pattern: Straight-through
  • Opening Characteristics: Fast-Fast Opening
  • Ignition Trial Time (sec): 90 sec
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz; 50 Hz
  • Flame Failure Response Time (sec): 1.6 sec @ 3 µA
  • Ambient Temperature Range (F): -40 F to +175 F
  • Ambient Temperature Range (C): -40 C to +79 C
  • Pressure Regulator Setting (psi): 3.4 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.45 kPa
  • Inlet/Outlet Size (in.): 1/2 in. NPT x 1/2 in. NPT
  • Maximum Capacity (ft³/hr): 200 ft³/hr
  • Maximum Capacity (m³/hr): 5.7 m³/hr
  • Minimum Capacity (ft³/hr): 20 ft³/hr
  • Minimum Capacity (m³/hr): 0.6 m³/hr
  • Maximum Capacity at 1 in. P.D. (ft³/hr): 150 ft³/hr
  • Maximum Capacity at 1 in. P.D. (m³/hr): 4.2 m³/hr
  • Pilot Gas Outlet: Yes
  • Typical Ignition Hardware: Q3450
  • Approvals, American Gas Association IAS: IAS Design Certified: C2030017

Specs

–
Replaces:

SV9501M8103

Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Ignition Trial Time:

90 sec

Inlet Size:

1/2"

Outlet Size:

1/2"

Ignition Type:

Intermittent Hot Surface Pilot

Ignition Trials to Lockout:

Continuous Retry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.53 out of 15 reviews
87% would recommend this product
4.53
out of 15 Reviews
87% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
0%
3 star
0%
2 star
7%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

best price ive found

the company is one of the best ive dealt with the shipping was on time as they said,and the price this is the lowest i have found and after 6 weeks without heat it feels really good to have it again thank you so much pexsupply
VS

Most Liked Negative Review

don't think that i'd buy this again.

This is the second smart valve that we have purchased and had installed in the past year. I am not impressed with the lack of dependability of the part.
Showing 1-10 of 15 reviews

Highly recommended

Very knowledgeable staff and great pricing.
Dave
Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order parts from this company over and over..thanks

Worked good, was what I ordered. Parts we're shipped quickly, any questions...ask, they will be answered!!
I fixed it
ND
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

great service items are in stock
Eddie
perris,ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy

The Valve was defective out of the box. The team at SupplyHouse were excellent helped get a new one out fast,but next one bad two. Bought a new furnace. Sume it up SupplyHouse easy to work with Great help, great customer service but GAS VALVE not so good.
Mike V
PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

don't think that i'd buy this again.

This is the second smart valve that we have purchased and had installed in the past year. I am not impressed with the lack of dependability of the part.
Me
Silver Creek, N.Y.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great supplier!

Got my furnace going again fast
Handyman
Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part

This is a direct replacemmt parts
Ranger buttons
Grapevine, Texas
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a perfect match to the previous one

fast and very efficient
t roberts
Stockbridge, GA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement

Fixed my problem of furnace not starting correctly
BPruett
Newberry SC
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't actually need it

Didn't actually need it. needed the relay switch. Their customer service is the best. Will never use anyone else for parts.
LV Pete
Las Vegas, NV
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: what honeywell gas valve will replace a sv9501 h 3415?

Asked by mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

There is not cross reference for that unit its possible its an OEM #.

Was this review helpful to you?

Q: Does this replace the SV9501M-5117

Asked by Tony 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the correct replacement for SV9501M-5117 is 222-40762-02.

Was this review helpful to you?

Q: Does this valve come with an LP gas conversion kit?

Asked by Jeff 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this includes the NG to LP conversion kit, SKU: 393691.

Was this review helpful to you?
-

Yes, my order included the LP gas conversion kit.

Was this review helpful to you?

Q: will this replace sv9500m 8600 gas valve.....

Asked by ben 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, SV9501M8129 is the replacement for part SV9500M8600.

Was this review helpful to you?
- billybob

yes this valve will replace that old one this is an updated one sv9501m8124 and it will work for LP or natural gas the valve will come with the extra parts for the conversion

Was this review helpful to you?
- Allindo

sv9500M 8600 is no longer made of course. Honey recommends SV9501M8129, as a replacement. Use the Honeywell application reference. Online google SV9501 Honeywell and find the installation and application procedures. It may be that ignition hot system or the transformer is not working. This procedure to isolate which component is at fault is shown in the above application reference and is specific for the SV9500 and for 9501

Was this review helpful to you?

Q: Does this replace the SV9500M-2674?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

SV9501M2528 is the manufacturer's recommended replacement for SV9500M2674.

Was this review helpful to you?

Q: What is the warranty on this item?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The warranty for the gas valve is one year from the date of installation.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy