Apply to be a TradeMaster!
Main product image of Intermittent Hot Surface Pilot Ignition SmartValve Control - Step Opening, SV9602P4816
Magnifying glass
Hover image to zoom

Intermittent Hot Surface Pilot Ignition SmartValve Control - Step Opening, SV9602P4816

Brand:
Resideo
SKU:
SV9602P4816
Rating:
(18)
Q&A:
(0)
Intermittent Hot Surface Pilot Ignition SmartValve Control - Step Opening, SV9602P4816
Magnifying glass
Hover image to zoom
$434.53 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot
Product Highlight: Body Pattern
Straight-Through

Description

–
Product Overview:
  • The SV9602 SmartValve System Controls combine gas flow control and electronic intermittent pilot sequencing functions into a single unit. This product family offers several different intermittent pilot sequences for a wide range of applications. This system is suitable for application in a wide range of gas-fired appliances including furnaces, rooftop furnaces, boilers, unit heaters, infrared heaters, space heaters, water heaters, decorative appliances, and commercial cooking units. The specific application of the SmartValve System is the responsibility of the appliance manufacturer.
Product Specifications:
  • Description: 3/4 in. NPT x 3/4 in. NPT Intermittent Hot Surface Pilot Ignition SmartValve Control with step opening and Full Rate: 3.5 in. wc; Step Setting: 0.7 in. wc pressure regulator setting
  • Flame Sense: Two Rod
  • Type of Gas: Natural
  • Ignition System Type: Intermittent Hot Surface Pilot Ignition
  • Ignition Sequence: Intermittent Pilot
  • Ignition Source: Pilot
  • Ignition Trials To Lockout: continuous retry
  • PrePurge: 30 seconds
  • Body Pattern: Straight-through
  • Opening Characteristics: Step Opening
  • Control Voltage (Thermostat or other call for heat): 24 Vac, 60 Hz.
  • Ignition Trial Time (sec): 90 sec
  • Electrical Ratings: 24 Vac
  • Frequency: 50 Hz; 60 Hz
  • Flame Failure Response Time (sec): 1.6 sec @ 3 µA
  • Ambient Temperature Range (F): -40 F to +175 F
  • Ambient Temperature Range (C): -40 C to +79 C
  • Dimensions (in.): 3.2 in. wide x 4.9 in. high x 4.1 in.long
  • Dimensions (mm): 81 mm wide x124 mm high x 104 mm long
  • Pressure Regulator Setting (psi): Full Rate: 3.5 in. wc; Step Setting: 0.7 in. wc
  • Pressure Regulator Setting (kPa): Full Rate: 0.87 kPa; Step Setting: 0.17 kPa
  • Inlet/Outlet Size (in.): 3/4 in. NPT x 3/4 in. NPT.
  • Maximum Capacity (ft³/hr): 415 ft³/hr
  • Maximum Capacity (m³/hr): 11.8 m³/hr
  • Minimum Capacity (ft³/hr): 30 ft³/hr
  • Minimum Capacity (m³/hr): 0.8 m³/hr
  • Maximum Capacity at 1 in. P.D. (ft³/hr): 300 ft³/hr
  • Maximum Capacity at 1 in. P.D. (m³/hr): 8.5 m³/hr
  • Pressure Tapping: 1/8 in. - NPT
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Approvals, Canadian Standards Association: CSA-International, Design Certified

Specs

–
Replaces:

SV9501P2053

SV9502P2101

SV9602P4105

SV9601P4107

SV9501P2004

Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Ignition Trial Time:

90 sec

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Intermittent Hot Surface Pilot

Ignition Trials to Lockout:

Continuous Retry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.72 out of 18 reviews
94% would recommend this product
4.72
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
6%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent match for original equip

Saved total of $1500 buying valve & igniter and doing a simple remove old/install new job that took about 1 hr compared to having the svc company do the job. Parts were a perfect fit and were properly adjusted straight out of the box. Shipping was spot-on no complaints about product or service.
VS

Most Liked Negative Review

Out of the box no good

Useless valve. Wonderful Suppiy house company though
Showing 1-10 of 18 reviews

Right on time!

Ordered this partial valve from my old boiler and supply house quickly crossed over the updated part numbers and shipped it out overnight. Very smooth transaction.
Jetranger
Boston
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Out of the box no good

Useless valve. Wonderful Suppiy house company though
Hvac
Seattle
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part, right price, right on time.

Operator advice over the phone was very helpful.
Lewis
Wheaton, MD
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed my problem

Found a replacement Honeywell smart valve for my boiler. Original model was obsolete. This one was a perfect fit for electrical and plumbing. Made for a quick and easy install and it fixed the problem. Cancelled a service call. Quick to ship and good communications. A solid place to purchase parts. I will be back.
Bryan
MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect fit. No adjustment needed. Direct replacement for outdated valve
Ryan
MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I expected

I typed the part number in on the website website, told me it was discontinued and gave me the part number for the updated version. Purchased the valve and put it in right out of the box, no adjustment needed. furnace fired right up.
Ryan
Massachusetts
7 years ago
Was this review helpful to you?

Perfect replacement!

I was concerned at using a different part number but they assured me it would be a great fit. They were right and I'm up and running at 1/3 of the cost of my HVAC guys estimate!
Timothy
IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent match for original equip

Saved total of $1500 buying valve & igniter and doing a simple remove old/install new job that took about 1 hr compared to having the svc company do the job. Parts were a perfect fit and were properly adjusted straight out of the box. Shipping was spot-on no complaints about product or service.
Fixit self
SW Virginia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement valve

Fast shipping, great company to work with..perfect fit replacement valve for my installation.
Bob
Minneapolis, MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

smart valve

Finally had the valve installed and so far it is working great. it looked like a easy install for the furnace people.
weasel
hermitage pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy