Shop Resideo Sale
Main product image of 1/2" NPT, 3-1/8" Face, Temperature & Pressure Gauge (Tridicator), TDV-040
Magnifying glass
Hover image to zoom

1/2" NPT, 3-1/8" Face, Temperature & Pressure Gauge (Tridicator), TDV-040

Brand:
Resideo
SKU:
TDV-040
Rating:
(2)
Q&A:
(0)
1/2" NPT, 3-1/8" Face, Temperature & Pressure Gauge (Tridicator), TDV-040
Magnifying glass
Hover image to zoom
$40.76 each
In Stock
In Stock
Get 39 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
320°F Max Temp
Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Min Temp (C)
16°C Min Temp
Product Highlight: Max Temp (C)
160°C Max Temp
Product Highlight: Temperature Range (F)
60°F - 320°F
Product Highlight: Connection Size
1/2" Connection

Description

–
Pressure/temperature gauge with relief set point indicator for boilers and shut off valve.

Product Specifications
  • Application: Pressure/temperature gauge with relief set point indicator and shut off valve
  • Connections: 1/2 in. NPT
  • Dimensions (in.): Dial Size--3 1/8 in.; Stem length--29/32 in
  • Dimensions (mm): Dial Size--79.4 mm; Stem length--23.02 mm
  • Maximum Safe Operating Pressure (psi): 75 psi
  • Temperature Range (F): 60 F to 320 F
  • Temperature Range (C): 15 C to 160 C
  • Weight (lb): 0.4 lb
  • Weight (kg): 0.18 kg
  • Comments: Pressure/temperature gauge with relief set point indicator and shut off valve
  • Item Type: Accessory

Specs

–
Max Temp (F):

320°F

Min Temp (F):

60°F

Min Temp (C):

16°C

Max Temp (C):

160°C

Application:

Pressure

Heating

Dial Size:

3-1/8"

Measures:

Celsius

Fahrenheit

Pressure

Temperature Range (F):

60°F - 320°F

Temperature Range:

15° to 160°C

Connection Size:

1/2"

Type:

Dry

Max Pressure (PSI):

75

Mount:

Back

You May Also Need

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

JUNK

DO NOT BUY. DIDNT EVEN LAST 2 YEARS. WHEN I CONTACTED RESIDEO AND SUPPLY HOUSE THEY DIDNT WANT TO KNOW ME.
D
NY
3 years ago
Was this review helpful to you?

I'm glad they are here.

I bought a house with a very rare heating system. I am NOT an HVAC expert by any means, so when I need to replace a part it has to be easy to spec it out exactly. Each time, their telephone assistance has been spot on, and has gotten me the correct parts. Working with them has saved me many dollars and a lot of frustration, all of which, my family members are grateful for!
Bill
Western New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy