Apply to be a TradeMaster!
Main product image of 1" Air Separator (Press)
Magnifying glass
Hover image to zoom
1" Air Separator (Press)
Magnifying glass
Hover image to zoom
$182.11 each
In Stock
In Stock
Get 42 Mon, Nov 23
Order by today, receive Monday


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Flow (GPM)
10 MAX GPM

Description

–
Webstone H-78004 1" Air Separator (Press)

Specifications
  • Removable Vent Head
  • Coalescing Medium

Specs

–
Size:

1"

Connection Method:

Press

Connection Type:

Press x Press

Max Flow (GPM):

10

Material:

Brass

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone
1" ProPress x Male Bronze Adapter (Lead Free)
SKU: 79245
Viega
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Time saver

These really make the install look professional, the guts are servicable.
Shane
Rhode Island
3 years ago
Was this review helpful to you?

Just right

Perfect for cutting in a nice working air seperator , love the pp fittings factory installed ... Excellent idea to have threaded in fittings rather than molded in to the housing , if you ever need to remove the seperator and reuse you can just put in new male adapters.
Av
Wilmington,ma
8 years ago
Was this review helpful to you?

Really not sold

I bought this air separator with press fittings to eliminate any issue with leaks. All they did was install two male press adapters into the separator. I could have did the same thing with any threaded separator. Not too impressed.
Boiler guy
Ashtabula, Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: There is no IN or OUT flow markings on this item. Does it matter which way I install it. Thanks for the help

Asked by James 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Neither side is designated as an inlet or outlet; the flow may be directed in either direction.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy