Apply to be a TradeMaster!
Main product image of 1" Sweat VC Valve w/ 24 Vac On/Off (7.0 Cv)
Magnifying glass
Hover image to zoom
1" Sweat VC Valve w/ 24 Vac On/Off (7.0 Cv)
Magnifying glass
Hover image to zoom
VC8715AS1000 has been discontinued
Discontinued August 16, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by either a low or line voltage SPST or SPDT or floating controller such as a room thermostat, Aquastat control, or flow switch

Features
  • Two-way or three-way valves.
  • Minimal actuator power consumption.
  • Double insulated actuator.
  • Quick-connect or one-meter cable electrical connections available.
  • Safe for use with potable water.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • On/Off models with six second nominal timing (floating/modulating models available with 120 second timing).

Specs

–
Max Ambient Temp (°F):

140°F

Min Ambient Temp (°F):

32°F

Product Type:

Valve Actuator

Ambient Temperature:

32 to 140 F

Size:

1"

Position:

Normally Closed

Actuator Type:

Two Position

Control Signal:

24 Vac On/Off

Timing:

6 seconds

Voltage:

24V

Body Pattern:

2-Way

Pipe Size:

1"

Connection Type:

Sweat

Flow Capacity (Cv):

7

End Switch:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max Ambient Temp (°F)
Size
Position
Voltage
Body Pattern
CURRENT ITEM
140°F
1"
Normally Closed
24V
2-Way
125°F
1"
Normally Closed
24V
2-Way
Straight-Through

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM