Apply to be a TradeMaster!
Main product image of Slow Opening Dual Intermittent Pilot Gas Valve, VR8204H1006
Magnifying glass
Hover image to zoom
Slow Opening Dual Intermittent Pilot Gas Valve, VR8204H1006
Magnifying glass
Hover image to zoom
$237.37 each
In Stock
In Stock
Get 43 Mon, Oct 5
Order by 6PM, receive Monday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
150000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
Product Overview:
  • Combination gas control for use in 24 Vac, gas-fired, intermittent pilot appliances with capacities from 20 to 200 cfh

Product Features:
  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment
  • Use with S86F,H; S8600F,H and S8610 Control Modules
  • Compact size
  • Provide two automatic valves
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shutoff
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves
  • All adjustments and wiring connections are accessible from top of control
  • ON-OFF lighting sequence

Product Specifications:
  • Description: 24 Vac Dual Intermittent Pilot Gas Valve with 1/2 in. x 1/2 in. inlet/outlet, slow opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Intermittent Pilot
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 1/2 in. x 1/2 in.
  • Body Pattern: Straight-through
  • Opening Characteristics: Slow Opening
  • Capacity @ 1 in. p.d.: 150,000 BTU/hr; 20,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): Full Rate: 3.5 in. wc; Step Setting: 0.9 in. wc
  • Pressure Regulator Setting (kPa): Full Rate: 0.87 kPa; Step Setting: 0.22 kPa
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.5 A
  • Temperature Range (F): 0 F to 175 F
  • Temperature Range (C): -18 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 4 5/8 in. high x 4 1/8 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 117 mm high x 104 mm wide x 69 mm deep
  • Approvals, American Gas Association IAS: AGA Design Certificate: L2025006
  • Approvals, Canadian Gas Association: CGA Design Certificate: L2025006
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized: MH5323
  • Approvals, Australian Gas Association: Australian Gas Assoc. Design Certificate: 4214; Approved for Delta C Applications

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

150000

Inlet Size:

1/2"

Outlet Size:

1/2"

Ignition Type:

Intermittent Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Voltage
Capacity (BTU)
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of Slow Opening Dual Intermittent Pilot Gas Valve, VR8204H1006
Slow Opening Dual Intermittent Pilot Gas Valve, VR8204H1006
SKU: VR8204H1006
(19)
Natural Gas
24V
150000
1/2"
1/2"
Natural Gas
Propane
24V
150000
1/2"
3/4"

You May Also Need

Natural Gas To LP Conversion Kit for SV9500, SV9501, SV9502, VR8200, VR8300, 393691
SKU: 393691
Resideo

Product Reviews

4.84 out of 19 reviews
100% would recommend this product
4.84
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
16%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 19 reviews

Pulled through again.

Works perfectly and fixed my burner issue.
Weekend Warrior
Northern Mn
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simply Outstanding!

Outstanding Products! Outstanding Customer Service! Outstanding People!
Bill
Dayton, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement part, replacement was easy, works great.

This part arrived very quickly!! Exact bolt on replacement, easy peasy!
WWJ
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent purchase experience

Product replaces identical model gas valve that was failing after 7 years. Installed by licensed plumber of course, not by me. No problems with installation, valve is working beautifully. Very good price, easy to order, and quick delivery. This is the second part I have ordered from Supply House, and I am very satisfied.
Baystate Homeowner
Springfield, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service.

arrived on time and works like new.
bfm
in
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The proper part

Direct Replacement
Robert
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

right part in stock

exact part works perfect
Alan
Syracuse
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement on a 30yr old Armstrong 90+

Supply House was able to supply exact replacement for Honeywell oem valve instead of the over double the price official Armstrong part saving hundreds of $$$
Old Guy with a truck
Maple Park ILLINOIS
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this supplier again

Most important was the excellent customer service!!! Gas valve was good as well!
Brian
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfect and still working

!!!!!
Jimy
Mass
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: will this replace VR8205M2443

Asked by Vlad 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it won't the VR8205M2443 is a OEM part #. Please call us with the complete model & serial # to confirm the correct valve for your unit.

Was this review helpful to you?

Q: Will this replace me vr8204m 1141 valve

Asked by Ja 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it is not that # is coming up as an OEM gas valve. Please call us with the complete model & serial # to confirm the correct part for your unit.

Was this review helpful to you?

Q: Will this replace VR8204H1097?

Asked by anonymous 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, VR8204H1006 is the recommended replacement for the obsolete VR8204H1097.

Was this review helpful to you?

Q: will this valve replace my vr8204h 8019 series

Asked by gee 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Lennox part 41K37 is the recommended replacement for VR8204H8019.

Was this review helpful to you?

Q: Hi, Will this valve replace a VR8204H1147? Would you also infom me of the "H" and the 1147 significance if you can? Thank you very much. Wayne

Asked by Wayne 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We are unable to reference that part number. It may have been an OEM part that Honeywell manufactured specifically for use with a unit from another manufacturer.

Was this review helpful to you?

Q: will is replace vr8204h3010

Asked by k 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

VR8204H3010 is an OEM part for which there is no replacement listed by Honeywell. It may be necessary to consult with the manufacturer of the device this part is used on.

Was this review helpful to you?

Q: I have model vr8204h1055 will this replace

Asked by jeff 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this is an appropriate replacement.

Was this review helpful to you?

Q: will this replace a VR8204H 1048

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the VR8204H1006 replaces the VR8204H1048.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy