Apply to be a TradeMaster!
Main product image of 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged
Magnifying glass
Hover image to zoom

3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

SKU:
36C03-433
Rating:
(21)
Q&A:
(11)
3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged
Magnifying glass
Hover image to zoom
$176.33 each
In Stock
In Stock
Get 158 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
280000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

36C Snap Open, Single Function, HSI, DSI, and Standing Pilot Gas Valve

Features
  • Universal Gas Valve
  • 3/4" X 3/4"
  • 24 VAC
  • Side Outlets Tapped And Plugged
  • Thermocouple Actuated Line Interrupter
  • Reducer Bushings (Two 3/4" To 1/2")
  • Includes LP Conversion Kit
  • ECO Terminals

Specs

Fuel Type:

Natural Gas

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Standing Pilot

Capacity (BTU):

280000

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Fuel Type
Inlet Size
Outlet Size
Ignition Type
Capacity (BTU)
CURRENT ITEM
Product Image of 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged
3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged
SKU: 36C03-433
(21)
Natural Gas
3/4"
3/4"
Standing Pilot
280000
Standard Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300A4508
SKU: VR8300A4508
Natural Gas
3/4"
3/4"
Standing Pilot
200000
Natural Gas
1/2"
1/2" NPT
3/4"
Standing Pilot
190000

You May Also Need

Product Reviews

4.57 out of 21 reviews
90% would recommend this product
4.57
out of 21 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
5%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Product works well.

My old gas valve died after more than twenty years in service, does not hold the pilot light on. Looking up on the internet I found this part from Pex Supply which meet my need with a very good price. The unit was shipped one day after ordered and received in five days. The unit comes with every thing I need to. It took less than half hour to finnish the job and the furnace is back on and function well. It has been two weeks after it was installed, so far so good, works like a charm . I am happy with my purchase . It is good price and quick shippment. I has no hesitation to recommend Pex Supply to my friend.
VS

Most Liked Negative Review

It does not work

Two different service tecs could not make this valve work
Showing 1-10 of 21 reviews

I would buy this unit again.

Installed in a standing pilot older Lenox furnace. Works flawlessly so far.
Sol Rosenburg
Buffalo New York
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas Valve

My boiler was down. As soon as I replaced this Gas Valve, it was up and running as always.
Jay
Bloomingdale, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Good quality . Good price .
Dave
Racine, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, as needed

It runs the boiler furnace
Stan Mambort
Cincinnati
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

First off, I didn't buy my White Rodgers 36C03-433 gas valve from Supply House...only because I forgot to check in my haste to get heat back on. Sorry Supply House - you're still my go-to. I just wanted to say to anyone who can't get their valve to work - check the Pilot adjustment screw. I first thought my valve was faulty - no standing pilot means no heat - but I wisely checked the pilot adjustment screw and it was turned all the way off. Check the pilot adjustment screw first! Just trying to help out. Great valve.
Edwin
Ohio
4 years ago
Was this review helpful to you?

Gas Valve

Great prices, I always check Supply House first before going elsewhere looking.
HR
Jefferson, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is my second gas valve from you guys.

Excellent service & product. Installed it myself. This saved me a lot of money, as the service men were telling me I need new furnaces. Thanks a lot.
Wamba
Atlanta, Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This came so fast!

It arrived fast, ahead of schedule, within eighteen hours of ordering! Worked perfectly.
Dan
Pittsburgh, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast shipping and great price

Super fast shipping and great price
Brandon
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product againno

Happy they had the replacement gas control valve for my furnace & shipping was timely
Dirty Dougmop
Viroqua Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

11 Questions
11 Questions
ASK A QUESTION

Q: Will this valve work to replace a Honeywell V800A1476 or would the 36C03-333 be a better choose. Honeywell shows V800A1070/U and V800A1088/U are functional replacements. The heater unit is a 50K BTU

Asked by stoner 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

V800A1476 is still a valid part number. Please click the following link: http://www.supplyhouse.com/Honeywell-V800A1476-Standard-Pilot-Gas-Valve-24V-1-2-x-3-4-Inlet-Outlet-Size

Was this review helpful to you?

Q: Will this valve replace a 36C03-222 (Type 222) ??

Asked by David 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, 36C03-433 is the manufacturer's recommended replacement for the obsolete 36C03-222.

Was this review helpful to you?

Q: could this part replace 36C01-405?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

36C01-405 is still available. This valve is similar and might be able to replace it in certain applications, but we couldn't say for sure.

Was this review helpful to you?

Q: can this valve replace a robertshaw 7000aer? the model number for the original valve is 700-408. this will go into a quaker wall furnace.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Robertshaw part 700-408 is the replacement for the obsolete 7000AER.

Was this review helpful to you?

Q: hello ... i just wanted to know with the purchase of this item .. what comes included with it

Asked by reef 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It includes the 36C03-433 gas valve, along with bushings, an LP conversion spring, and terminals.

Was this review helpful to you?

Q: will this unit replace 36c03 type 300

Asked by supermario 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

36C03-300 gas valves are still available. Their sizing differs from this valve.

Was this review helpful to you?

Q: Will this replace 36C03-205?

Asked by Neil Nosrati 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this is the manufacturer's recommended replacement for that part.

Was this review helpful to you?

Q: Will this unit replace the VR800A 1400

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it will.

Was this review helpful to you?

Q: I need the replacement for a white rogers 36c03 type 205. will this fit and if not, what model will?

Asked by big mittens 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, 36C03-433 is the manufacturer's suggested replacement for 36C03-205.

Was this review helpful to you?

Q: Will this unit replace the 36C03 type 245?

Asked by Mike 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the manufacturer recommends 36C03-433 as the replacement for that unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy