Apply to be a TradeMaster!
Main product image of Step Opening Dual Intermittent Pilot Gas Valve, VR8304P4504
Magnifying glass
Hover image to zoom
Step Opening Dual Intermittent Pilot Gas Valve, VR8304P4504
Magnifying glass
Hover image to zoom
$315.06 each
In Stock
In Stock
Get 15 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
300000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
Product Overview:
  • Combination gas control for use in 24 Vac, gas-fired, intermittent pilot appliances with capacities from 30 to 415 cfh

Product Features:
  • Controls include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment
  • Use with S86F,H; S860D; S8600F,H; S8610 and S90A,B Control Modules
  • Compact size
  • Provide two automatic valves - Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends, Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shutoff
  • All adjustments, wiring connections and pilot outlet are accessible from top of control
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure
  • Compatible with ECO connector
  • ON-OFF lighting sequence

Product Specifications:
  • Description: 24 Vac Dual Intermittent Pilot, Slow Opening Gas Valve with 3/4 in. x 3/4 in. inlet/oulet, step opening and Full Rate: 3.5 in. wc; Step Setting: 0.9 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Intermittent Pilot
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 3/4 in. x 3/4 in.
  • Body Pattern: Straight-through
  • Opening Characteristics: Step Opening
  • Capacity @ 1 in. p.d.: 300,000 BTU/hr; 30,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): Full Rate: 3.5 in. wc; Step Setting: 0.9 in. wc
  • Pressure Regulator Setting (kPa): Full Rate: 0.87 kPa; Step Setting: 0.22 kPa
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.7 A
  • Temperature Range (F): -40 F to +175 F
  • Temperature Range (C): -40 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 5 3/8 in. high x 4 1/16 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 135 mm high x 104 mm wide x 69 mm deep
  • Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025007
  • Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025007
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

300000

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Intermittent Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

perfect

Showed up fast, works as it should
Gregor
jersey
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needed

Good products fast friendly service
None
Monroe Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This valve worked as a direct replacement for an oem valve on a gas fired water heater.
Birdman
37421
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement for discontinued PN

Used as replacement for VR8304P-4348. Easy to install and fully interchangeable.
Alex
Chicago IL
6 years ago
Was this review helpful to you?

if needed

The product I ordered was received at my door in quick time. The product is working well on my builder (gas valve). Thank you very much !!
Cari
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy installation.. Working great. No issues at all
JVC
Niles, Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Things are real

Things are real and can be installed correctly.
Hason
R.H
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement part

Great replacement part for a outdated part.
JR
Bethlehem PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Accurate description of product

The most important thing SupplyHouse does is provide good literature for choosing the right products among a sea of choices. The price point is also well below my local supply houses.
Scott
Hagerstown, MD
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

By using reducers (3/4" to 1/2" NPT), this product replaced a harder to obtain OEM captive part. Both the boiler part and this valve are made by Honeywell and though less expensive, performs identically as one would expect.
Andy
Berlin, CT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy