Apply to be a TradeMaster!
Main product image of Step Opening Dual Direct Ignition Gas Valve, VR8305P4279
Magnifying glass
Hover image to zoom
Step Opening Dual Direct Ignition Gas Valve, VR8305P4279
Magnifying glass
Hover image to zoom
$317.29 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
300000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Spark Ignition

Description

–
Product Overview:
  • Combination gas control for use with hot surface/direct spark systems in 24 Vac, gas-fired appliances, with capacities from 30 to 415 cfh.

Product Features:
  • Controls include manual valve, two automatic operators, and pressure regulator
  • Use with S89C,E,F and S87 series 5 and later
  • Compact size
  • Provide two automatic valves
  • Solenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shut-off
  • All adjustments, wiring connections and pilot outlet are accessible from top of control
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure
  • ON-OFF lighting sequence
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves

Product Specifications:
  • Description: 24 Vac Dual Direct Ignition Gas Valve, with 3/4" x 3/4" inlet/outlet, step opening and full rate: 3.5 in. wc; step setting: 0.9 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Direct Ignition
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 3/4 in. x 3/4 in.
  • Body Pattern: Straight-through
  • Opening Characteristics: Step Opening
  • Capacity @ 1 in. p.d.: 300,000 BTU/hr; 30,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): Full rate: 3.5 in. wc; Step setting: 0.9 in. wc
  • Pressure Regulator Setting (kPa): Full rate: 0.87 kPa; Step setting: 0.22 kPa
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.7 A
  • Temperature Range (F): -40 F to +175 F
  • Temperature Range (C): -40 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 6 1/8 in. high x 5 1/16 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 155 mm high x 104 mm wide x 69 mm deep
  • Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025007
  • Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025007
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

300000

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Direct Spark Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Voltage
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of Step Opening Dual Direct Ignition Gas Valve, VR8305P4279
Step Opening Dual Direct Ignition Gas Valve, VR8305P4279
SKU: VR8305P4279
(2)
Natural Gas
24V
3/4"
3/4"
Natural Gas
24V
3/4"
3/4"

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked Great

Received product as described & shipped fast
Al
WI
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good value right part

fit my furnace, came right away, best price anywhere
rick
logansport, in.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy