Apply to be a TradeMaster!
Main product image of 3/4" X 3/4" Gas Valve, 24 VAC, 0.9" Step
Magnifying glass
Hover image to zoom

3/4" X 3/4" Gas Valve, 24 VAC, 0.9" Step

SKU:
36C74-913
Rating:
(3)
Q&A:
(3)
3/4" X 3/4" Gas Valve, 24 VAC, 0.9" Step
Magnifying glass
Hover image to zoom
$381.53 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Voltage
24V

Description

–
36C HSI, DSI Gas Valve

Features
  • 3/4" X 3/4"
  • 24 VAC
  • 0.9" Step
  • 3.5" Full Outlet Pressure
  • Plugged Pilot
  • Reducer Bushings
  • 1/4" Pilot Fitting
  • Two 42" Extra Leads
  • Natural Gas Only

Specs

–
Fuel Type:

Natural Gas

Inlet Size:

3/4"

Outlet Size:

3/4"

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Inlet Size
Outlet Size
Voltage
CURRENT ITEM
Product Image of 3/4" X 3/4" Gas Valve, 24 VAC, 0.9" Step
3/4" X 3/4" Gas Valve, 24 VAC, 0.9" Step
SKU: 36C74-913
(3)
Natural Gas
3/4"
3/4"
24V

You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Wired incorrectly from the Factory!

Warning to anyone (professional or not) Use caution when installing this Gas Valve. The one I received was wired incorrectly out of the box. Luckily I noticed it BEFORE powering up the boiler or it would have burned out the primary solenoid.
30 years experience
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Replaced a 25 year old valve on WEIL boiler. Works perfectly. Supply House.com is the best of the best.
Gus
Highland, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this valve again

Worked Perfectly
Jobo2856
Lafayette, LA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Need Help !! I have a furnace made by intercity products M# GUA080A012AIN S# R920600160 the gas valve has gone bad and the part # has worn off will this 36C94-913 work in my furnace Thanks

Asked by mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The current replacement gas valve for your model is 36C74-913.

Was this review helpful to you?

Q: I want to repace a white-roger gas valve, model 36C68-722 p\n:1503032101 is this still a current item? If not what is a substitute valve available and current cost.

Asked by Mary 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

it is not a current model, i can not find a cross reference for that part. you should call w the model & serial # of the unit to find a correct replacement

Was this review helpful to you?

Q: Sir, I have a natural Gas valve information is as below model 36c74 type313 24v 60Hz .6A. the max press 0.5psi Pressision Max 3.5kpa, Nat Reg 3.5" WC/ REG NAT .87kPA Step .8"WC/ ETAPE.20kPa I show one on line which type number and step number are different. Do you think the one you have will work in place of what i have? And what is the cost?

Asked by James 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 36C74-313 is a discontinued model. It has been replaced with this item, the 36C74-913.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy