Apply to be a TradeMaster!
Main product image of Standard Dual Direct Ignition/Intermittent Pilot Gas Valve - 2 Stage, VR8345Q4563
Magnifying glass
Hover image to zoom

Standard Dual Direct Ignition/Intermittent Pilot Gas Valve - 2 Stage, VR8345Q4563

Brand:
Resideo
SKU:
VR8345Q4563
Rating:
(3)
Q&A:
(0)
Standard Dual Direct Ignition/Intermittent Pilot Gas Valve - 2 Stage, VR8345Q4563
Magnifying glass
Hover image to zoom
$218.79 each
In Stock
In Stock
Get 24 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
200000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Pilot, Direct Spark Ignition

Description

–
Product Overview:
  • Universal electronic ignition combination gas control for use with direct spark ignition, hot surface ignition or intermittent pilot ignition in 24 Vac, gas-fired appliances, with capacities from 30 to 415 cfh.

Product Features:
  • Control includes manual valve, two automatic operators, pressure regulator, pilot adjustment, pilot plug and ignition adapter
  • Replaces virtually any IP, HSI, or DSI gas control
  • For use with natural or manufactured gas or LP gas
  • Includes converter kit to adapt from natural to LP gas
  • Compact size
  • All adjustments and wiring connections accessible from top of control
  • Four-inch swing radius allows easy rotation into position inside the tightest furnace vestibules
  • Clearly marked, keyed terminal block allows quick attachment of wires and IP/DSI/HSI jumper
  • Internal inlet screen blocks contaminants in gas line from entering valve

Product Specifications:
  • Description: 24 Vac Dual Direct Ignition/Intermittent pilot Gas Valve with 3/4 in. x 3/4 in. inlet/outlet, Slow opening and 3.5 in. wc pressure regulator setting
  • Type: Two Stage
  • Ignition Type: Direct Ignition
  • Ignition Type: Intermittent Pilot
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 3/4 in. x 3/4 in.
  • Body Pattern: Straight-through
  • Opening Characteristics: Standard
  • Capacity @ 1 in. p.d.: 300,000 BTU/hr; 30,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 1.7 in. wc low; 3.5 in. wc high
  • Pressure Regulator Setting (kPa): 0.48 kPa low; 0.87 kPa high
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Temperature Range (F): -40 F to +175 F
  • Temperature Range (C): -40 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 5 3/8 in. high x 4 1/16 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 135 mm high x 104 mm wide x 69 mm deep
  • Includes: Two 3/4 x 1/2 in. reducer bushings, natural to LP Conversion Kit
  • Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025007
  • Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025007
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

200000

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Intermittent Pilot

Direct Spark Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Hot Surface Ignitor, 2 Terminal Amp Receptacle With .084" Female Socket
SKU: 768A-844
White Rodgers

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes great product

In business
Atlas
Feasterville pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again !

Working great! Correct replacement!
Joe
Madison, WI.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spot on fast delivery too.

Needed to find an obsolete part replacement. Not a problem next day received part and installed by mid afternoon. Perfect!!
Overruled
Plymouth pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy