Apply to be a TradeMaster!
Main product image of Water Heater Gas Valve Control, NG - 1.5" Insulation Tank, 4" W.C. Setting, WT8840C1000
Magnifying glass
Hover image to zoom

Water Heater Gas Valve Control, NG - 1.5" Insulation Tank, 4" W.C. Setting, WT8840C1000

Brand:
Resideo
SKU:
WT8840C1000
Rating:
(12)
Q&A:
(0)
Water Heater Gas Valve Control, NG - 1.5" Insulation Tank, 4" W.C. Setting, WT8840C1000
Magnifying glass
Hover image to zoom
$204.97 each
In Stock
In Stock
Get 17 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas

Description

–

Please note: This SKU is a direct replacement for WV8840C1404 with a 1-1/2" insulation tank.

Features

  • Status LED: Trims repair time by up to 30 minutes.
  • Resettable Emergency Temperature Cutoff: Reduces cost and labor time by eliminating valve replacement.
  • Larger Pilot Flame: Reduces customer callbacks.
  • Accurate Temperature Sensing: Improves comfort and eliminates scalding risk.
  • Anti-Scalding Algorithms: Protects children and elderly from water exceeding the setpoint.

Specs

–
Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

4.83 out of 12 reviews
100% would recommend this product
4.83
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Exellent replacement water heater control valve

I ordered this from SupplyHouse to replace a honeywell control valve. It was an exact replacement for my system and worked flawlessly. As always, Supplyhouse is the vendor to use when it has to get to you on a schedule and budget.
BGoodFly
Maryland
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great company

great honest company,,would definatley use again!!
dale
port orchard wa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Still working good
Raz
Patterson ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit.

Perfect fit.
Steven
Memphis,Tn.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good fast service. Well packaged. Product worked fine, as expected.
Robin
Dublin, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if I need it again

Great product easy to install.. quick shipping and product came to my house on time..
Maurice P
Chesapeake ,Va
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

this was the product I needed . It work great!
Lucille
Maywood, Il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement with quick shipping

The water heater thermostat unit fit just right, and was delivered really quickly. 1bmonth after install everything is still going great. Way cheaper than fully replacing the water heater, like a tech had suggested.
Bender
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrific Service

I needed a replacement part for my water heater. Everyone was so helpful in locating the right part. The delivery was fast. Great service and we'll informed staff. TY for your help.
Donna
Albuquerque, NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Product did exactly what it should
TG
Decatur, AL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy