Shop Resideo Sale
Main product image of Water Heater Gas Valve Control, NG - 2" Insulation Tank, 4" W.C. Setting, WT8840C1500
Magnifying glass
Hover image to zoom

Water Heater Gas Valve Control, NG - 2" Insulation Tank, 4" W.C. Setting, WT8840C1500

Brand:
Resideo
SKU:
WT8840C1500
Rating:
(8)
Q&A:
(0)
Water Heater Gas Valve Control, NG - 2" Insulation Tank, 4" W.C. Setting, WT8840C1500
Magnifying glass
Hover image to zoom
$210.23 each
In Stock
In Stock
Get 47 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas

Description

–

Please note: This SKU is a direct replacement for WV8840C1404 with a 2" insulation tank.

Features

  • Status LED: Trims repair time by up to 30 minutes.
  • Resettable Emergency Temperature Cutoff: Reduces cost and labor time by eliminating valve replacement.
  • Larger Pilot Flame: Reduces customer callbacks.
  • Accurate Temperature Sensing: Improves comfort and eliminates scalding risk.
  • Anti-Scalding Algorithms: Protects children and elderly from water exceeding the setpoint.

Specs

–
Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

LP Pilot Assembly, SP20754
SKU: SP20754
Rheem

Product Reviews

4.5 out of 8 reviews
88% would recommend this product
4.5
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
0%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great price

Fit perfectly and started up just fine
Ct
Michigan
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came on time.

Direct replacement.
Slick
South Carolina
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

it worked
eb
earth
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does not fit

This part was for a hot water heater. Unfortunately it did not fit. Overall, shipping was fast.
AWS
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes.

The right product
Dan
Lodi, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended

Works as intended and expected
C
NO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

This was the perfect replacement for my water heater. Delivery was quick!
Tee
Ellenwood GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from these folks based on customer service and p

As advertised
Buck
Houston tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy