Apply to be a TradeMaster!
Main product image of 24" Galvanized Steel 2 Blade Fixed Hub Fan Blade, CW (16° Pitch)
Magnifying glass
Hover image to zoom

24" Galvanized Steel 2 Blade Fixed Hub Fan Blade, CW (16° Pitch)

Brand:
Revcor
SKU:
R22401
Rating:
(0)
Q&A:
(0)
24" Galvanized Steel 2 Blade Fixed Hub Fan Blade, CW (16° Pitch)
Magnifying glass
Hover image to zoom
$78.54 each
Backorder
Backorder
Get it Fri, Oct 9 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Material
Galvanized Steel

Description

24" Galvanized Steel 2 Blade Fixed Hub Fan Blade, CW (16° Pitch)

Specs

Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

24"

Material:

Galvanized Steel

Hub Location:

Intake

Number of Blades:

2

Pitch:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Rotation
Bore
Diameter (Inches)
CURRENT ITEM
Product Image of 24" Galvanized Steel 2 Blade Fixed Hub Fan Blade, CW (16° Pitch)
24" Galvanized Steel 2 Blade Fixed Hub Fan Blade, CW (16° Pitch)
SKU: R22401
CW
1/2"
24"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy