Apply to be a TradeMaster!
Main product image of 14" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CW (38° Pitch)
Magnifying glass
Hover image to zoom

14" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CW (38° Pitch)

Brand:
Revcor
SKU:
R31404
Rating:
(1)
Q&A:
(0)
14" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CW (38° Pitch)
Magnifying glass
Hover image to zoom
$66.10 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
14" Diameter
Product Highlight: Material
Galvanized Steel

Description

–
14" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CW (38° Pitch)

Specs

–
Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

14"

Material:

Galvanized Steel

Hub Location:

Intake

Number of Blades:

3

Pitch:

38

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Diameter (Inches)
14" 3-Bladed 1/2" Bore Fan Blade, LA01EW051
SKU: LA01EW051
14"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Better gthan the old

I bought this fan to replace the 40 year old attic fan I have. The new fan moves air much better than the 40 year old one. Very satisfied.
Bob
Mount Laurel. NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy