Apply to be a TradeMaster!
Main product image of 26" Galvanized Steel 3 Blade Fixed Hub Fan Blade (24° Pitch)
Magnifying glass
Hover image to zoom

26" Galvanized Steel 3 Blade Fixed Hub Fan Blade (24° Pitch)

Brand:
Revcor
SKU:
R32606
Rating:
(1)
Q&A:
(0)
26" Galvanized Steel 3 Blade Fixed Hub Fan Blade (24° Pitch)
Magnifying glass
Hover image to zoom
$63.57 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
26" Diameter
Product Highlight: Material
Galvanized Steel

Description

–
26" Galvanized Steel 3 Blade Fixed Hub Fan Blade (24° Pitch)

Specs

–
Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

26"

Material:

Galvanized Steel

Hub Location:

Intake

Number of Blades:

3

Pitch:

24

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Diameter (Inches)
CURRENT ITEM
Product Image of 26" Galvanized Steel 3 Blade Fixed Hub Fan Blade (24° Pitch)
26" Galvanized Steel 3 Blade Fixed Hub Fan Blade (24° Pitch)
SKU: R32606
(1)
26"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast and reasonable

This fan blade was only available from manufacturer, on order with a week or two lead time. This replacement blade got here in 2 days and fit perfectly.
John
Manassas VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy