Apply to be a TradeMaster!
Main product image of 35/5 MFD Dual Round Capacitor (370V), 43-25133-35
Magnifying glass
Hover image to zoom

35/5 MFD Dual Round Capacitor (370V), 43-25133-35

Brand:
Rheem
SKU:
43-25133-35
Rating:
(2)
Q&A:
(2)
35/5 MFD Dual Round Capacitor (370V), 43-25133-35
Magnifying glass
Hover image to zoom
$10.44 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
35/5 MFD

Description

–
35/5 MFD Dual Round Capacitor (370V) Specifications:
  • Dimension A (in.): 2.000
  • Dimension B (in.): 2.125
  • Dimension C (in.): 3.750 (max.)
  • Connections: 1/4 in. Quick Connects

  • Specs

    –
    MFD:

    35/5

    Voltage:

    370V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Perfect replacement part

    Very fast shipping and a perfect fit. I have purchased several capacitors from SupplyHouse and always get the right part for a great price.
    Weekend Warrior
    Nashville, In
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again.

    Product is exactly as it should be.
    Chris
    Ohio
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: Is this the replacement for Rheem, 43-101665-44 capacitor

    Asked by bill 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Yes, 43-25133-35 is the direct listed replacement for the the 43-101665-44 capacitor.

    Was this review helpful to you?

    Q: will this replace ge model 97f9834

    Asked by cory 14 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    According to our supplier, P291-3553RS is the replacement for the obsolete part 97F9834.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy