Apply to be a TradeMaster!
Main product image of 1/6HP 1075 RPM Motor (208-230V), 51-100999-03
Magnifying glass
Hover image to zoom

1/6HP 1075 RPM Motor (208-230V), 51-100999-03

Brand:
Rheem
SKU:
51-100999-03
Rating:
(11)
Q&A:
(0)
1/6HP 1075 RPM Motor (208-230V), 51-100999-03
Magnifying glass
Hover image to zoom
$186.09 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/6 HP

Description

–
1/6HP 1075 RPM Motor (208-230V)

Replaces:
  • 51-21854-07
  • 51-101515-03
  • 51-100999-08
  • 51-100998-03
Note: The end boss mounting holes are NOT tapped on these motors. Quantity (4) self-tapping machine screws (10-32 x 7/16 in.) should be used for mounting. Normally, the original screws can be reused for replacement. If additional screws are required, 63-100404-01 is the part number used in production. Equivalent fasteners are also available in most hardware stores.

Specs

–
Horse Power:

1/6

RPM:

1075

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

This new motor uses 30% less electricity the the old one

Even if Hagen Daas ice cream tripled in price I would buy another motor to fill the empty slot in my truck. I retired nearly 10 years ago but still service some of the older systems I installed for several cutomers when in Illinois.
Johnny Thunder
Wadsworth, IL
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great value & delivery

main thing is not the product itself but the service i received after having a failure after 6 months, service and replacement time was excellent
JD
ATLANTA GA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic replacement part

Extremely fast shipping. Excellent customer service.
Tyson
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought to replace a worn motor

Fits exactly as original one. Shipping was quick, quality packaging, and high quality unit. Installed and motors smooth with no sounds.
A dude.
Harpers ferry wv
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Delivered quickly and a direct replacement.
Manny
Long Island NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Exactly the motor needed and as described. Works better than new.
Bruce
Lawrenceville, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement

Replaced old compressor fan motor. This looked to be an exact replacement. Fit in easily and works well
PaulF
Denver, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

great
vick
fl
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should

Replaced a the laboring fan motor on a Rheem condenser with this motor from SupplyHouse with no issues.
Tony
Lansing MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Motor

Motor was exact replacement in my 25 year old AC unit, Easy instructions, Very fast shipping
snellkid
Snellville, GA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy