Apply to be a TradeMaster!
Main product image of 35/3 MFD Round Run Capacitor (370V), 43-25133-03
Magnifying glass
Hover image to zoom

35/3 MFD Round Run Capacitor (370V), 43-25133-03

Brand:
Rheem
SKU:
43-25133-03
Rating:
(23)
Q&A:
(5)
35/3 MFD Round Run Capacitor (370V), 43-25133-03
Magnifying glass
Hover image to zoom
$10.84 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
35/3 MFD

Description

–
Rheem 43-25133-03 35/3 MFD Round Run Capacitor (370V)
An OEM dual run capacitor (35/3 MFD, 370V) used in Rheem HVAC equipment where this exact part number is specified.

Key Features:
  • OEM replacement capacitor for Rheem HVAC equipment
  • Capacitance: 35/3 MFD
  • Voltage: 370V
  • Dimensions: 5" x 3" x 3"

Compatibility & Applications:
  • Listed for Rheem HVAC equipment (model-specific)
  • Must only be used where the manufacturer specifies this exact part number: 43-25133-03 (or where the unit's documentation/parts cross-reference explicitly calls for it)

Installation & Operation Notes:
  • If you are troubleshooting a no-cool/no-run condition, verify the correct capacitor rating and part number for the unit before replacement; the sources emphasize part-number matching and approved substitutions rather than "universal" guessing.

Specs

–
MFD:

35/3

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD455
Titan Pro

Product Reviews

4.74 out of 23 reviews
95% would recommend this product
4.74
out of 23 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
13%
3 star
0%
2 star
4%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

35/3 MFD Round Run Capacitor (370V) Works great!

35/3 MFD Round Run Capacitor (370V) Not only works great, but you cannot beat the price. It fit perfectly in a Rheem AC unit that has worked perfectly every since. I also bought the single pole terminal from SupplyHouse.com and installed both at the same time. Everything works great and I have no complaints.
VS

Most Liked Negative Review

received old stock

I got old stock from 2023 while in box, still little to old for my liking it tested fine but other was 2026 date I emailed customer service but they did not respond timely and needed AC to run so I installed time will tell
Showing 1-10 of 23 reviews

received old stock

I got old stock from 2023 while in box, still little to old for my liking it tested fine but other was 2026 date I emailed customer service but they did not respond timely and needed AC to run so I installed time will tell
slick0478
NJ
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

I messed up my order online so I called. Service was great and order fixed immediately. The part was exactly what I needed.
Ted
Denver, CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works.

It works. Thank you.
Sparky
Sioux Falls SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great service!!

The product is great but it's not about that. The service is phenomenal!! That's why I buy from Suppy House, always!!
Rod
Franklin TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed and fast shipping.

Actually bought this exact capacitor about six years ago to fix my a/c unit myself. Still working just fine, came here to buy another to keep on hand since Murphy's law dictates when/if my a/c goes out again it will be during a horrible heat wave like last time. Fast shipping, buy with confidence!
Eva
Vancouver, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great product, Fast Delivery!
Steve
EAST ROCHESTER NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

Fast delivery and simple enough to change out. Very impressed with the quality. Most of the parts were exact matches from carrier to place of assembly. I'm very pleased
Marcus
Columbia SC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor for central AC system

Great fast delivery, and excellent customer service.
Ron
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product from this seller again

Great price, speedy delivery. Capacitor works exactly as it should.
Mason Malone
Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work great

Cool house
Chris
Cumberland ri
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: need to know dimensions L/H and width

Asked by william 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The dimensions of this capacitor are 5 X 3 X 3

Was this review helpful to you?

Q: why is this 35/3 370v called a run capacitor and the other35/3 440v is called a "duel" run capacitor? aren't they both duel since they both are 35/3 with herm/fan/common??if not please explain the difference.

Asked by shade tree mechanic 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, they are both dual capacitors, its probably listed as a run since the unit also has a start capacitor.

Was this review helpful to you?

Q: Will this replace 43-26261-04

Asked by Alberto 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes that is the correct replacement Cap.

Was this review helpful to you?

Q: Will this work instead of p/n 43-23204-04

Asked by Jeff 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, 43-25133-03 is listed as the direct replacement for obsolete part 43-23204-04.

Was this review helpful to you?

Q: is this the same as amrad p/n 43-23204-04

Asked by Grubby 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to our supplier, part 12730 is the replacement for 43-23204-04.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they are the same.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy