Apply to be a TradeMaster!
Main product image of 18" Two-Blade Fan 1/2" Bore, CCW, 70-21858-12
Magnifying glass
Hover image to zoom

18" Two-Blade Fan 1/2" Bore, CCW, 70-21858-12

Brand:
Rheem
SKU:
70-21858-12
Rating:
(22)
Q&A:
(0)
18" Two-Blade Fan 1/2" Bore, CCW, 70-21858-12
Magnifying glass
Hover image to zoom
$61.76 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Size
1/2"

Description

–
18" Two-Blade Fan Specifications:
  • Number of Blades: 2
  • Overall Diameter: 18"
  • Pitch (Degrees): 27
  • Bore Diameter: 1/2"
  • Hub Location: Inlet Side

  • Specs

    –
    Rotation:

    CCW

    Blade Length:

    18"

    Size:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1/6HP 1075 RPM Motor (208-230V), 51-100999-03
    SKU: 51-100999-03
    Rheem

    Product Reviews

    5 out of 22 reviews
    100% would recommend this product
    5
    out of 22 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 22 reviews

    Premium Product

    I helped my father in law install a few HVAC systems, but I don't consider myself a pro. With a little searching, I found the exact parts I needed to get my 25 year old AC condenser running again. Supply House came through for me with fair prices and quick shipping. Would recommend to anyone needing quality parts. It helped me avoid purchasing through a "middle man" locally and only had to wait a couple days for parts.
    Big T
    Peoria, IL
    4 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product and service

    Good product and service. Delivery is fast.
    Yumin
    San Diego, CA
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Top Shelf all the way!

    Needed a new fan for my ac. Ordered it late in the day, expected to take a few days. Showed up in record time. Exactly what I needed, for less than the locals that would have to order. This is my go to for parts I need on these older units. Just outstanding
    Uri
    Oklahoma
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    Great fit Fast delivery
    Mr fixit
    Norfolk va
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what i was searching for at the right price

    Also delivered very quickly
    Chino
    New castle Delaware
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would definitely buy this again and again.

    Great price, very good condition and worked like a charm thanks again
    Chuckie
    Columbia, Mo
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product and fast shipping

    Fit great. Got it fast and the price was right
    Joe
    Arkansas
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Same as old.

    Product virtually the same as OEM Rheem fan. Fit and works great.
    Brian
    Vancouver Wa
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    18" Two-Blade Fan - Works Great

    The product was delivered in a very timely manner. I was to install it without any issues. Works very well. Very satisfied.
    Rick
    Atlanta, GA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Replacement AC condenser fan

    AC condenser fan arrived quickly and fit perfectly.
    Hendy
    PA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy