Apply to be a TradeMaster!
Main product image of 5-5/8" Condenser Fan Motor (1/4 HP, 208-230V, 1140 RPM)
Magnifying glass
Hover image to zoom

5-5/8" Condenser Fan Motor (1/4 HP, 208-230V, 1140 RPM)

Brand:
Packard
SKU:
82038
Rating:
(0)
Q&A:
(0)
5-5/8" Condenser Fan Motor (1/4 HP, 208-230V, 1140 RPM)
Magnifying glass
Hover image to zoom
$231.66 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.5 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Product Features
  • Capacitor Required – 5MFD/440VAC
  • Replaces National Comfort F48AA74D16
  • Permanent split capacitor motor
  • CCW Rotation Determined by Viewing Shaft End
  • Single speed
  • Resilient Base
  • Automatic overload
  • 60 Hertz
  • Single phase
  • Ball bearing

Specs

–
Type:

Permanent Split Capacitor

Speeds:

1

Phase:

1

Horse Power:

1/4

Voltage:

208/230V

Amperage:

1.5

Rotation:

CCWSE

RPM:

1140

Bearings:

Ball

Overload Protection:

Automatic

Hertz:

60

Shaft Diameter:

1/2"

Diameter (Inches):

5-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5-5/8" Condenser Fan Motor (1/4 HP, 208-230V, 1140 RPM)
5-5/8" Condenser Fan Motor (1/4 HP, 208-230V, 1140 RPM)
SKU: 82038
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy