Apply to be a TradeMaster!
Main product image of 5-5/8" PSC Condenser Fan Motor (1/4-1/8 HP, 208-230V, 825 RPM)
Magnifying glass
Hover image to zoom

5-5/8" PSC Condenser Fan Motor (1/4-1/8 HP, 208-230V, 825 RPM)

Brand:
Packard
SKU:
45488B
Rating:
(0)
Q&A:
(0)
5-5/8" PSC Condenser Fan Motor (1/4-1/8 HP, 208-230V, 825 RPM)
Magnifying glass
Hover image to zoom
$159.38 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4-1/8 HP

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Designed for condenser fan and heat pump units requiring vertical shaft up or vertical shaft down positioning with “belly band” or extended clamp screw mounting.

Features
  • Replaces Rheem and Hundreds of Other Condenser Motors!
  • Permanent split capacitor
  • Mounts by belly band, thru bolts or Rheem mounting holes with screws
  • Single speed
  • Totally enclosed
  • Single phase
  • 48 Frame
  • 60 Hertz
  • Ball bearings
  • Electrically reversible
  • All angle mounting
  • Automatic overload
Specifications
  • H.P. 1/4-1/5-1/6-1/8
  • Speeds 1
  • Amps 1.8-2.0
  • Rotation Reversible
  • Capacitor POC7.5
  • RPM 825
  • Bearings Ball
  • Diameter (In.) 5-5/8
  • Enclosure Totally Enclosed
  • Mounting Stud
  • Service Factor 1.0
  • Shaft Length (In.) 6-13/16
  • Motor Type Permanent Split Capacitor
  • Frame 48
  • Overload Protection Automatic
  • Phase 1
  • Shaft Diameter (In.) 1/2
  • Shafts 1
  • Hertz 60
  • Shaft Dimension (In.) 1/2 x 6-1/2
  • Length Less Shaft (In.) 4-1/8
  • Voltage 208 - 230
  • Capacitor Required 7.5MFD/370V
  • Weight (lbs.) 14.6

Specs

–
Horse Power:

1/4-1/8

RPM:

825

Enclosure Type:

Totally Enclosed

Bearings:

Ball

Rotation:

Reversible

Speeds:

1

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5-5/8" PSC Condenser Fan Motor (1/4-1/8 HP, 208-230V, 825 RPM)
5-5/8" PSC Condenser Fan Motor (1/4-1/8 HP, 208-230V, 825 RPM)
SKU: 45488B

You May Also Need

5-5/8" Multi-Horsepower Direct Drive Blower Motor (1/2-1/6 HP, 115V, 1075 RPM)
SKU: 45460
Packard
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy