Shop Limited Time Deals
Main product image of 1/2 HP 1075RPM 4-Speed 48 Motor (120V), 51-24070-02
Magnifying glass
Hover image to zoom

1/2 HP 1075RPM 4-Speed 48 Motor (120V), 51-24070-02

Brand:
Rheem
SKU:
51-24070-02
Rating:
(27)
Q&A:
(1)
1/2 HP 1075RPM 4-Speed 48 Motor (120V), 51-24070-02
Magnifying glass
Hover image to zoom
51-24070-02 has been discontinued
Discontinued May 11, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/2 HP 1075 RPM 4 Speed Motor (120V), 51-102500-01
Brand:
Rheem
SKU:51-102500-01
(18)
Order by 6PM, receive 12 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/2 HP

Description

Rheem 51-24070-02 1/2 HP 1075RPM 4-Speed 48 Motor (120V)
An OEM replacement indoor blower motor used in compatible Rheem HVAC furnace and air handler applications to drive the blower and restore normal airflow.

Key Features:
  • OEM replacement blower motor for furnace and air conditioner units
  • Motor ratings listed: 1/2 HP, 1075 RPM, 120V, 4 speed, 1 phase, 60 Hz
  • Rotation listed: CCW
  • Rheem notes HVAC parts and accessories should only be installed by qualified technicians

Compatibility & Applications:
  • Intended for indoor blower applications in compatible Rheem HVAC equipment (furnace and air conditioner units per manufacturer)
  • Specific equipment models are not listed in the provided sources; confirm compatibility using the unit model/serial and manufacturer-specified part number
  • Must only be used where the manufacturer specifies this exact part number: 51-24070-02

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC service professional
  • Refer to the unit's service/installation manual for wiring, speed selection, and checkout procedures
  • Manufacturer guidance indicates HVAC parts should only be installed by qualified technicians

Maintenance & Troubleshooting:
  • Manufacturer notes that regular maintenance of the blower motor supports optimal furnace and A/C airflow and can help reduce energy costs
  • The sources do not provide step-by-step diagnostics for this motor; troubleshooting and confirmation of a failed motor should follow the equipment service manual
  • Customer feedback commonly ties replacement to symptoms like loss of airflow/no heat or a blower motor that is "starting hard," with replacement restoring normal operation

Certifications & Compliance:
  • Rheem parts site includes a California Proposition 65 warning for indoor blower motor parts (category-level notice); no other separate certifications are explicitly listed for this specific motor in the provided sources

User Reviews & Q&A Summary:
  • Common review themes: exact/direct replacement fit and successful restore of furnace/blower operation, often described as working immediately after installation
  • Installation feedback frequently notes straightforward changeout, with occasional mention that lead/wire colors may differ from the old motor but connections are still clear when following the unit wiring
  • Value and fulfillment themes are consistent: good price compared to alternatives and fast shipping/quick turnaround to minimize downtime
  • Q&A themes: the motor is confirmed as PSC (not ECM), and wiring lead count questions are handled by confirming the specific unit model/serial through customer service

Specs

Horse Power:

1/2

RPM:

1075

Voltage:

120v

Speeds:

4

Phase:

1

Rotation:

CCW

Frequency:

60 Hz

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 27 reviews
100% would recommend this product
5
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 27 reviews

Direct replacement

Size and mounting identical, field termination wiring different colors but very clear how to hook up. Works without issue.
Bobby
NJ
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

delivered on time perfect replacement for my damaged motor. thank you.
Albert
san diego
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

I am parked upon the adventure of replacing the blower in my furnace, which was 27 years old. Searching the Internet told me that nobody had a blower a comp compatible with my furnace because my furnace model number was so out of date. I called supply house and explained the situation. The person that answered the phone said I can totally help you with that. She said we have databases that coincide current products with old furnaces. She gave me the part number and the part number for my capacitor and I went online and ordered both from supply house they arrived Four days later and the install was seamless and easy. A new furnace was priced at $8000 paying someone to do this repair for me would've been about 1000. I paid $236 learned a lot and have a fully functioning furnace.
Stacy
Portland, Or
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again.

Received my order on the day it said it would come. It works just like it should. I paid a great price for the product, and would recommend it to anyone.
Glen
Effingham illinois
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would look here at the SupplyHouse for future HVAC parts

My mom's furnace motor was starting hard and it's in central NY. I got the numbers off the motor and found it here at supplyHouse and got it ordered. Easy transaction and got it shipped right out. Arrived in three days. Put it in on the 5th day and went very smooth as it was a perfect fit.
Joe
Syracuse NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement motor

The sales agent was excellent and she quickly found the new motor which matched the old one 100%! Excellent Service! My heat was out and the Supply House Team had everything I needed to get back up and running! Thank you Thank you Thank you
Ruud Boy
Dumont, NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, if the need arises.

Ordering was easy, processing and delivery was as communicated. Will definitely keep the company as a go to for parts.
Geo
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, good price. Quickly delivered

Good price
Lee
Elgin, Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact match

Great OEM product, Great price, Fast shipping with minimal down time from supplyhouse.com thanks
JW
AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

The new motor I purchase is working great. Great service and fast delivery. I would buy again and recommend the Supply House to anyone.........Thank You.. You made my day.
monte
wrightsville, Pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this motor psc or ecm?

Asked by ceej 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

PSC

Was this review helpful to you?