Apply to be a TradeMaster!
Main product image of 22" Two-Blade Fan 1/2" Bore, CCW, 70-21858-06
Magnifying glass
Hover image to zoom

22" Two-Blade Fan 1/2" Bore, CCW, 70-21858-06

Brand:
Rheem
SKU:
70-21858-06
Rating:
(8)
Q&A:
(0)
22" Two-Blade Fan 1/2" Bore, CCW, 70-21858-06
Magnifying glass
Hover image to zoom
70-21858-06 has been discontinued
Discontinued July 28, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Fan Blade Kit, 70-21858-06K
Brand:
Rheem
SKU:70-21858-06K
(0)
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Size
1/2"

Description

–
Two-Blade Fan Specifications:
  • Condenser Fan Blade
  • 21° Inlet side hub location

  • **Image may not represent actual product.**

    Specs

    –
    Rotation:

    CCW

    Blade Length:

    22"

    Size:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    60/3 MFD Round Run Capacitor (370V), 43-25133-09
    SKU: 43-25133-09
    Rheem

    Product Reviews

    5 out of 8 reviews
    100% would recommend this product
    5
    out of 8 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-8 of 8 reviews

    Perfect fit for outdated Ruud condensing unit

    This is the only place that I found that could source this obsolete fan blade. Plus it was far less expensive than any that remotely resembled the correct part. Shipping was quick and reasonable.
    Chaz K
    Festus, MO
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product is as described. Perfect fit for my AC.

    This product was the exact replacement I need. Fit perfectly. It appears well made and works perfectly.
    Huntmaster
    Astor, FL
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    Exactly like my old one
    JD
    Colorado
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked as expected

    correct part showed up on time and worked as a replacement for my Ruud condensing unit
    J.T.
    Thornton, Co
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exact Match

    Bought this fan to replace One that was out of balance and shaking the the whole unit. The new fan was an exact match and was perfectly balanced, restoring the smooth running of my A/C unit. Shipping was lightning fast as well and customer service was superb.
    Stuart
    Titusville Florida
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    Customer service was great and very helpful I will remember this web site couldnt get any better
    Clinton morris
    Killeen ,tx
    8 years ago
    Was this review helpful to you?

    Nice fit

    Package came well packed and in good condition. Quality fan blade without defect. Thanks!
    ds
    Los Angeles
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fan Blade

    Everyone was very helpful in ordering the correct product. Thank You, Mel Schwartz
    Melthedrmr
    Boynton Beach, FL
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?