Apply to be a TradeMaster!
Main product image of Pleated Panel Filter 16 in. x 20 in. x 1 in., EQP4016201
Magnifying glass
Hover image to zoom

Pleated Panel Filter 16 in. x 20 in. x 1 in., EQP4016201

Brand:
Rheem
SKU:
EQP4016201
Rating:
(2)
Q&A:
(0)
Pleated Panel Filter 16 in. x 20 in. x 1 in., EQP4016201
Magnifying glass
Hover image to zoom
$5.59 each
In Stock
In Stock
Get 281 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
8 MERV Rating

Description

–
Pleated Panel Filter 16 in. x 20 in. x 1 in.

Product Features
  • Installation Location: Filter Cabinet
  • Nominal Width (in.): 16
  • Nominal Length (in.): 20
  • Nominal Thickness (in.): 1
  • Actual Width (in.): 15-9/16
  • Actual Length (in.): 19-9/16
  • Actual Thickness (in.): 3/4
  • MERV Rating: 8
  • Rated Air Flow (CFM): 654

Specs

–
MERV:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great filter and pricing

Deep inventory and fast shipping
John HVAC
Greenwood, Indiana
27 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are the best

I buy these filers for myself and daughter. Best price, and best quality
CEJ
Lakeland , FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy