Apply to be a TradeMaster!
Main product image of 20" x 25" x 2" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

20" x 25" x 2" MERV 8 Multi-Pleated Panel Filter

SKU:
102700021
Rating:
(14)
Q&A:
(0)
20" x 25" x 2" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$9.76 each
BOX UP & SAVE 5%
$111.00 box of 12
$9.25 each
In Stock
In Stock
Get 1,011 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25" x 2"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

20" x 25" x 2" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

20" x 25" x 2"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
Size
Filter Type
Synthetic
Replacement Filter
20" x 25" x 2"
Pleated
Synthetic
Replacement Filter
20" x 25" x 2"
Pleated

You May Also Need

Product Reviews

4.79 out of 14 reviews
92% would recommend this product
4.79
out of 14 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
0%
2 star
7%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Pre-filters for shop made air scrubber

I have no way of rating/quantifying how much particulate the filter captures in relation to what it's supposed to. However, SupplyHouse has been great to deal with. They're quick, and contact me if anything has changed from the original expectation. The filters came as expected. One thing I do like, is they were actually the size they say on the cut sheets (not the nominal sold-as size). They seem to be pretty sturdy and well built.
VS

Most Liked Negative Review

Would not order any filters from supply house again

Ordered boxes of 12 and received everything split up and mixed together with other sizes. Complete waist of time to sort and dispose of all waisted packing material.
Showing 1-10 of 14 reviews

Would not order any filters from supply house again

Ordered boxes of 12 and received everything split up and mixed together with other sizes. Complete waist of time to sort and dispose of all waisted packing material.
Darrin
NJ
2 days ago
Was this review helpful to you?

Yes

Perfect fit, and fast delivery. Got the wrong size first and easy return
Ed
SC
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I only buy from Supply House

Love this company. Reasonable costs and fast shipping. I will always order my a/c filters from Supply House.
Summernole
Merritt Island, Florida
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I always buy this product from Supply House

My a/c filter is perfect and I can't beat the price and the shipping is quick. What more would someone want?
Summerole
Merritt Island, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will not be buying this product again

The filter is made well and a MERV 8 is OK but the filter box I had bought to use with it was of such poor quality that I will not be using the filter.
Yoda
Long Island NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will always shop for this product here!

Love the price and the quick shipping. So much easier than searching through the big box stores looking for the right size.
Summerole
Merritt Island, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pre-filters for shop made air scrubber

I have no way of rating/quantifying how much particulate the filter captures in relation to what it's supposed to. However, SupplyHouse has been great to deal with. They're quick, and contact me if anything has changed from the original expectation. The filters came as expected. One thing I do like, is they were actually the size they say on the cut sheets (not the nominal sold-as size). They seem to be pretty sturdy and well built.
NorCal
Shasta County
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice

it is a good product
bill
ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again!

Love the very reasonably priced a/c filters and they arrive quickly. I will always get my a/c filters through Supply House.
Summernole
Merritt Island, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased

I'm very please with my purchase of an a/c filter from Supply House. The price was considerably cheaper than the local "big box" stores and the shipping time was great. I will certainly buy these products again and consider Supply House for other household needs.
Summernole
Merritt Island, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy