Apply to be a TradeMaster!
Main product image of 16" x 25" x 4" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

16" x 25" x 4" MERV 8 Multi-Pleated Panel Filter

SKU:
102700026
Rating:
(69)
Q&A:
(2)
16" x 25" x 4" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$16.47 each
BOX UP & SAVE 4%
$94.92 box of 6
$15.82 each
In Stock
In Stock
Get 518 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25" x 4"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

16" x 25" x 4" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

16" x 25" x 4"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.78 out of 69 reviews
96% would recommend this product
4.78
out of 69 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
7%
3 star
0%
2 star
3%
1 star
1%
WRITE A REVIEW

Most Liked Positive Review

Supply House--Helpful & Fast

I bought a box of four furnace filters, which came with a dent in the box that made all four unusable--a perfectly bad hit! Support quickly sent a replacement, which work fine. I'm not giving five stars because the filters do not have the foam edges that I'm used to (which make the fit more snug than the cardboard edges on these).
VS

Most Liked Negative Review

too small

these are substantially smaller than every other 16x25x4 filter I have used. they aren't big enough to cover the hole going into the air handler so air passes right over the sides.
Showing 1-10 of 69 reviews

I would buy this again

I use it as a filter in my gas furnace. it's just fine
Karuna
NC
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Perfect filters
KAA
ohio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased the product a couple of times.

Product is very good quality, also the company is prompt to handle the order and deliver the product.
Henry
Windsor, CT 06095, USA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another great experience

Never had a problem with ordering or delivery. Top notch all the way.
Gazz
NJ
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Size Needed is Stocked and Ships Immediately

Supply House always has the size filter I need in stock at a reasonable price. My order is processed immediately and my filters ship the next day.
Norm
Saint Louis, MO
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Filters were first rate. The only thing I didn't like was the 16x25x4 filters were smaller than the actual size by about a 1/2" so I had to wedge something in to keep in place
Unclejeffy
Park Ridge, IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HVAC Filters

We use these large filters in our HVAC unit. We order all of our filters from supply house. They have great prices. Excellent customer service and other products arrive quickly.
Sissy
Conneaut OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

too small

these are substantially smaller than every other 16x25x4 filter I have used. they aren't big enough to cover the hole going into the air handler so air passes right over the sides.
dave
milwaukee, wi
1 years ago
Was this review helpful to you?

I will always buy these from you

Always fast service and always in stock
Mammaw
Jamestown ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will continue to use this product.

Furnace filter for my home. Works well.
Mike Williams
O'Fallon, Mo
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: my filter is 15 1/2 by 24 1/2 by 3 3/4 will this work in mine

Asked by the whale 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! The actual size in inches of this filter will be 15-1/2" x 24-1/2" x 3-3/4".

Was this review helpful to you?

Q: How do i tell if my filter 16" x 25" x 4" MERV 8 Multi-Pleated Panel Filter is a Standard Capacity or High Capacity

Asked by David 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi David! This filter is standard capacity.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy