Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RAKB-018JAS/SERIAL-6949 Parts - Rheem Air Conditioner
Brand:
Rheem
SKU:
RAKB-018JAS/SERIAL-6949
Description
–
Rheem Air Conditioner RAKB-018JAS/Serial: 6949
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
1/6HP 1075 RPM Motor (208-230V), 51-100999-03
SKU:
51-100999-03
Rheem
Wire Grille, 95-102925-01
SKU:
95-102925-01
Rheem
17.75" 2-Blade Fan, CCW (1/2" Bore), 70-21858-15
SKU:
70-21858-15
Rheem
1 PH, R22 Scroll Compressor, 18000 BTU (208/230V)
SKU:
ZR18K5E-PFV-800
Copeland
18" 2-Blade Fan, CCW (1/2" Bore), 70-101323-15
SKU:
70-101323-15
Rheem
Control Box, AE-100633-01
SKU:
AE-100633-01
Rheem
Condenser Coil, AS-100647-03
SKU:
AS-100647-03
Rheem
High Pressure Limit Switch, M/R - 36" Capillary, 440Op, 47-21604-03
SKU:
47-21604-03
Rheem
Access Panel, AE-100617-01
SKU:
AE-100617-01
Rheem
Paint Pen Touch-up Paint - Neutra Green (0.3 oz.) (ORM-D) (Pack of 5), 523010
SKU:
523010
Rheem
Service Valve, Suction Line 3/4" , 61-21368-17
SKU:
61-21368-17
Rheem
Button Plug with Recessed Head, 45-22980-07
SKU:
45-22980-07
Rheem
30A 1-Pole Contactor (24V), 42-25101-01
SKU:
42-25101-01
Rheem
Adapter Plate, AE-54609-02
SKU:
AE-54609-02
Rheem
Adapter Plate, AE-54609-01
SKU:
AE-54609-01
Rheem
Cabinet, AE-100609-01
SKU:
AE-100609-01
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video