Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RPDC-075CLA Parts - Rheem Heat Pump
Brand:
Rheem
SKU:
RPDC-075CLA
Description
–
Rheem Heat Pump RPDC-075CLA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
Access Panel, AE-70596-01
SKU:
AE-70596-01
Rheem
Limit Switch/Defrost Sensor - Auto Reset (Tube Mount), 47-21555-01
SKU:
47-21555-01
Rheem
Motor Plate Bottom Assembly, AS-70638-01
SKU:
AS-70638-01
Rheem
3 PH High Temperature Hermetic Compressor, 47200 BTU (230V)
SKU:
CR47KQE-TF5-970
Copeland
V-Belt, 71-40438-22
SKU:
71-40438-22
Rheem
Filter Frame Assembly, AS-70552-01
SKU:
AS-70552-01
Rheem
Motor Plate Top, AE-70600-01
SKU:
AE-70600-01
Rheem
Terminal Block, 45-40361-66
SKU:
45-40361-66
Rheem
High Pressure Guard, AS-76160-01A
SKU:
AS-76160-01A
Rheem
High Pressure Limit Switch, M/R - 36" Capillary, 440Op, 47-21604-03
SKU:
47-21604-03
Rheem
Blower Cut-Off, 70-42212-06
SKU:
70-42212-06
Rheem
Top Panel, AE-71124-01
SKU:
AE-71124-01
Rheem
3/4" x 1/2" Reversing Valve (24V), 61-102498-02
SKU:
61-102498-02
Rheem
3/8" x 1/2" R-22 4-Ton Thermal Expansion Valve (30"Cap), 61-21922-24
SKU:
61-21922-24
Rheem
7/8" ODF VPA5811-7SRD Suction Line Accumulator
SKU:
470069
Parker Hannifin
Bearing w/ Cushion, 70-21037-05
SKU:
70-21037-05
Rheem
Distributor, 83-17467-02
SKU:
83-17467-02
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video