Apply to be a TradeMaster!
Main product image of 13 kW Indoor Tankless Electric Water Heater w/ Self-Modulating Power Control & Digital Temp. Display, RTEX-13
Magnifying glass
Hover image to zoom

13 kW Indoor Tankless Electric Water Heater w/ Self-Modulating Power Control & Digital Temp. Display, RTEX-13

Brand:
Rheem
SKU:
RTEX-13
Rating:
(0)
Q&A:
(0)
13 kW Indoor Tankless Electric Water Heater w/ Self-Modulating Power Control & Digital Temp. Display, RTEX-13
Magnifying glass
Hover image to zoom
RTEX-13 has been discontinued
Discontinued December 5, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
13kW Tankless Electric Water Heater (240V / 1 Heating Chamber), 685328
Brand:
Rheem
SKU:685328
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
4.8 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
240v
Product Highlight: Amperage
54 Amps

Description

Professional Classic tankless electric water heaters offer continuous hot water quick and on demand for single point-of-use or multiple applications

Product Features
  • On demand, continuous hot water
  • Compact and stylish
  • 99.8% Energy efficient
  • Robust copper immersion heating elements with brass top increases durability and are threaded for easy replacement
  • Simple Installation
  • Digital temperature display
  • 5-Year heating chamber and 1-year parts limited warranty


Product Applications
  • Standard Hand Sink 0.5 GPM
  • Kitchen Sink 1 to 2 GPM
  • Dishwasher 1 to 2 GPM
  • Washing Machine 1 to 1.5 GPM
  • Water-Saver Shower Head 1.5 GPM
  • Standard Shower Head 2.0 GPM

Specs

Product Type:

Tankless Heater

Application:

Residential

Type:

Point-of-Use

Kilowatts (KW):

13

Fuel Type:

Electric

Voltage:

240v

Installation Type:

Indoor Only

Water Connection Location:

Side

Water Connection:

1/2"

Flow Rate (GPM):

3.17

Min Flow (GPM):

0.3

Max Flow (GPM):

4.8

Wire Size:

6

Amperage:

54

Min Pressure (PSI):

25

Max Pressure (PSI):

150

Accuracy:

±1°F

Energy Factor:

0.98

Vent Type:

Direct Vent

Height (Inches):

12-5/8"

Width (Inches):

8-1/4"

Depth (Inches):

3-5/8"

Weight (lbs):

8.5 lbs

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need