Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
RTG-66XN-1 Parts - 6.6 GPM Direct Vent Non-Condensing Outdoor Natural Gas Tankless Water Heater
Brand:
Rheem
SKU:
RTG-66XN-1
Description
–
6.6 GPM Direct Vent Non-Condensing Outdoor Natural Gas Tankless Water Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
ZEP-1 Stainless Steel Thermal Expansion Tank
SKU:
ZEP-1
Zilmet
Horizontal Vent-Cone Termination Kit (2 in. x 8 in. Wall), RTG20292-1
SKU:
RTG20292-1
Rheem
Horizontal Vent-Straight Termination Kit
SKU:
RTG20280-1
Rheem
22
Replacement Parts
Gas Valve - LP, RTG20164B
SKU:
RTG20164B
Rheem
Fuse - Power Line - 3A, RTG20074EE
SKU:
RTG20074EE
Rheem
Control Board, RTG20164AS
SKU:
RTG20164AS
Rheem
Hot Outlet Connector, RTG20074CE
SKU:
RTG20074CE
Rheem
3/4" Gas Inlet Connector, RTG20164K
SKU:
RTG20164K
Rheem
Water Control Valve, RTG20164L
SKU:
RTG20164L
Rheem
Inlet Thermistor - White, RTG20006AR
SKU:
RTG20006AR
Rheem
WATER INLET CONNECTOR 3/4", RTG20164J
SKU:
RTG20164J
Rheem
Flame Rod, RTG20164H
SKU:
RTG20164H
Rheem
Inlet Water Filter, RTG20164AK
SKU:
RTG20164AK
Rheem
Bypass Assembly, RTG20235X
SKU:
RTG20235X
Rheem
Blower Case, RTG20164T
SKU:
RTG20164T
Rheem
Remote Control Terminal Block, RTG20164AA
SKU:
RTG20164AA
Rheem
Thermistor - Heat Exchanger (Yelllow), RTG20164P
SKU:
RTG20164P
Rheem
Pan Head Screw Ft 4X12, RTG20164AB
SKU:
RTG20164AB
Rheem
Burner Assembly, RTG20164AC
SKU:
RTG20164AC
Rheem
Ambient Thermistor - Blue - 53 PV, RTG20074CU
SKU:
RTG20074CU
Rheem
Terminal Block Wire Assembly, RTG20164Z
SKU:
RTG20164Z
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video