Apply to be a TradeMaster!
Main product image of 1" 5500W Copper Resistored Screw-in Element MWD (240V), SP10552PH
Magnifying glass
Hover image to zoom

1" 5500W Copper Resistored Screw-in Element MWD (240V), SP10552PH

Brand:
Rheem
SKU:
SP10552PH
Rating:
(1)
Q&A:
(0)
1" 5500W Copper Resistored Screw-in Element MWD (240V), SP10552PH
Magnifying glass
Hover image to zoom
$27.63 each
In Stock
In Stock
Get 23 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
5500 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Copper

Description

–
1" 5500W Copper Resistored Screw-in Element MWD (240V)
  • Watt Density Classification: MWD
  • Input Voltage (V): 208
  • Input Voltage (V): 240
  • Wattage at 208V (W): 4130
  • Watt Density at 208V (W/sq. in.): 103
  • Wattage at 240V (W): 5500
  • Watt Density at 240V (W/sq. in. ): 137
  • Cold Resistance (ohms): 10.50
  • Outer Sheath Material: Copper
  • Resistored: Yes
  • Configuration: Foldback
  • Element Diameter (in.): .260
  • Element Length - Flange to Tip (in.): 13.53
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2

Specs

–
Type:

Element

Wattage:

5500

Voltage:

240v

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Electric Thermostat, AP16723
SKU: AP16723
Rheem

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Water heater is now working good.

This is for the three items I received. The items came in a very timely manner and all worked as expected. I was concerned when I opened the box due to the lack of packaging that had been placed in the box with the item, two of the items had banged around in the box and had come out of the original packaging and one of the elements had bent down at the bent end and was pressed up against the element. But I was able to bend it back to its normal position and all the items worked as expected so no issue! As a side note I have begun trying to buy the stuff we need from local shops or small shops online rather then give the massive online retailers more profits. You folks fit that desire and expect for the packing issue I happy with your service and will look to you guys in the future plus give my friends your address! Thank you!!!
Scooby
Idaho
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy