Apply to be a TradeMaster!
Main product image of 39-3/8" Magnesium R-Tech Anode Rod, AP11526T-2
Magnifying glass
Hover image to zoom

39-3/8" Magnesium R-Tech Anode Rod, AP11526T-2

Brand:
Rheem
SKU:
AP11526T-2
Rating:
(20)
Q&A:
(0)
39-3/8" Magnesium R-Tech Anode Rod, AP11526T-2
Magnifying glass
Hover image to zoom
$42.15 each
Out of Stock
Out of Stock
Get it Fri, Nov 20 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Magnesium
Product Highlight: Length (Inches)
39-3/8" Length

Description

–
39-3/8" Magnesium R-Tech Anode Rod

Features:
  • Anodic Material: Magnesium
  • Total Length (in.): 39-3/8
  • Rod Diameter (in.): 0.900
  • Hex Head Size (in.): 1-1/16
  • Thread Size - NPT (in.): 3/4
  • Resistored: Yes

Specs

–
End Type:

Hex

Connection Size:

3/4"

Material:

Magnesium

Length (Inches):

39-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 20 reviews
100% would recommend this product
5
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 20 reviews

Exact replacement part

Supplyhouse.com had the required anode rod for my Rheem water heater while other suppliers were out of stock. Rod was shipped promptly and received in a timely manner. Price point was spot on. Glad I found supplyhouse.com!
Rheem WH
Portsmouth VA
10 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Fit as expected, replace about every 3-4 years
Ray
Baldwin, Md
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I replaced the anode rod in a 5-year-old water heater; hopefully, this will extend its life.
Michael
New Orleans, LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great selection and price

Fast shipping and great selection and prices.
Jim Irvine
Irvine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement

OEM quality replacement. No figment issues. Unbolt and rebolt. Great!
Jway288
Fort wayne
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Just what I needed.
c wheeler
Pompey NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Very fast delivery and just what I ordered.
Rohn
Ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery functional product

Fast delivery, got rid of egg smell. Would buy again
Jake
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" Anode rod.

Happy with this purchase. Arrived quickly.
Bill
USA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy a replacement again!

RHEEM Anode rod...perfect fit!
Dick
Arizona
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy