Apply to be a TradeMaster!
Main product image of T&P Run-Off Tube (Side Mount), SP11955C
Magnifying glass
Hover image to zoom

T&P Run-Off Tube (Side Mount), SP11955C

Brand:
Rheem
SKU:
SP11955C
Rating:
(1)
Q&A:
(0)
T&P Run-Off Tube (Side Mount), SP11955C
Magnifying glass
Hover image to zoom
$11.51 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Side
Product Highlight: Diameter (Inches)
13/16" Diameter
Product Highlight: Length (Inches)
42" Length

Description

–
This Run-Off Tube is recommended when the T&P Valve is located on the side of the water heater.
  • Config - Side Mount
  • NPT Nipple Thread Size - 3/4"
  • Tube Diameter - 13/16"
  • Total Length - 42"

Specs

–
Product Type:

Replacement Part

Mount:

Side

Thread Size:

3/4"

Diameter (Inches):

13/16"

Length (Inches):

42"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
CURRENT ITEM
42"
Side-Outlet Water Heater Polypropylene Runoff Tube (Straight)
SKU: 1963052
60"

You May Also Need

3/4" ProPress Copper 90 Elbow (PxP)
SKU: 77022
Viega

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this

Saves time and money vs copper and soldering. Although a little pricey it saves time! Cpvc would be cheaper but still need to buy separate pipe, male adapter, possibly a 90 and glue.
Icculus the no.1 plummah
New Hampshire
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy