Shop Resideo Sale
Main product image of Electric Thermostat, SP210245
Magnifying glass
Hover image to zoom

Electric Thermostat, SP210245

Brand:
Rheem
SKU:
SP210245
Rating:
(8)
Q&A:
(0)
Electric Thermostat, SP210245
Magnifying glass
Hover image to zoom
$23.91 each
In Stock
In Stock
Get 28 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
2-Pole High Limit - Normally Open & Normally Closed Thermostat Contacts (TOD)

This design is the most popular Upper Thermostat in residential electric water heaters. These heaters often have a "Non-Simultaneous" design, which means only one element is on at any given time.
  • Manufacturer: TOD
  • Manufacturer Series: 59T/66T
  • High Limit Control: Manual Reset
  • High Limit Setting (F): 170
  • High Limit Tolerance (F): +/- 5
  • High Limit Contact Configuration: DPST
  • Thermostat Adjustment Range (F): 80 to 140
  • Thermostat Tolerance (F): +/- 5
  • Thermostat Differential (F): 17 to 27
  • Thermostat Contact Configuration: SPDT

Specs

–
Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Electric Thermostat, SP310020
SKU: SP310020
Rheem

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I would buy this again

OEM - Exact fit and match. Works perfectly.
RD
Fairview, Texas
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Replaced this for a Rheem Marathon hot water tank. Easy fix.
SD
TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would go here before any other site/place to get supplies

They helped me find a part that was not listed anywhere due to the age of the appliance. Shipped super quick. And price was very reasonable.
Jake
Poughkeepsie, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

This was replaced out of caution
Ace
Mohnton, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

They had my parts on hand and they sent them fast.
Al G.
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again!

Works as expected!!
Handyman
Westminster, Md.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Perfect replacement
Out Law
ND
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermostat Rheem Marathon water heater.

This was an EXACT replacement for original thermostat. Worked great! 3800 watt element.
Chip
Buxton, NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy