The Day Savers – A National Tradesmen Day Contest
Main product image of 6" Heavy-Duty Straight Pipe Wrench
Magnifying glass
Hover image to zoom

6" Heavy-Duty Straight Pipe Wrench

Brand:
RIDGID
SKU:
31000-RIDGID
Rating:
(1)
Q&A:
(0)
6" Heavy-Duty Straight Pipe Wrench
Magnifying glass
Hover image to zoom
$38.51 each
In Stock
In Stock
Get 6 Tomorrow, Sep 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
6" Length
Product Highlight: Material
Iron

Description

Straight Pipe Wrenches have a sturdy, ductile-iron housing and an I-beam handle with a full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws.

Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type II, Class A.

Specs

Product Type:

Wrench

Length (Inches):

6"

Jaw Size:

3/4"

Material:

Iron

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

10" Heavy-Duty Straight Pipe Wrench
SKU: 31010
RIDGID

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Must have cute and practical tool!

Arrived fast and got my boiler tedious task done efficiently. Really cute small little tool, but did alot of small work. Definitely a need for your tool chest. Works like well with the 10" pipe wrench too.
CWHwang
Valley stream
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy