Apply to be a TradeMaster!
Main product image of 12" Heavy-Duty Straight Pipe Wrench
Magnifying glass
Hover image to zoom

12" Heavy-Duty Straight Pipe Wrench

Brand:
RIDGID
SKU:
31015
Rating:
(1)
Q&A:
(0)
12" Heavy-Duty Straight Pipe Wrench
Magnifying glass
Hover image to zoom
$38.18 each
In Stock
In Stock
Get 10 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Iron

Description

–
Straight Pipe Wrenches have a sturdy, ductile-iron housing and an I-beam handle with a full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws.

Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type II, Class A.

Specs

–
Product Type:

Wrench

Jaw Size:

2"

Length (Inches):

12"

Material:

Iron

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Heavy-Duty Straight Pipe Wrench
SKU: 31000-RIDGID
RIDGID

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Genuine Ridgid

Couldn't be happier, it's a genuine Ridgid product at a very competitive price compared to local stores, thank you!
Deerock
Denver, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy