Apply to be a TradeMaster!
Main product image of 14" Heavy-Duty Straight Pipe Wrench
Magnifying glass
Hover image to zoom

14" Heavy-Duty Straight Pipe Wrench

Brand:
RIDGID
SKU:
31020
Rating:
(0)
Q&A:
(0)
14" Heavy-Duty Straight Pipe Wrench
Magnifying glass
Hover image to zoom
$42.33 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
14" Length
Product Highlight: Material
Iron

Description

–
Straight Pipe Wrenches have a sturdy, ductile-iron housing and an I-beam handle with a full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws.

Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type II, Class A.

Specs

–
Product Type:

Wrench

Jaw Size:

2"

Length (Inches):

14"

Material:

Iron

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8" Heavy-Duty Straight Pipe Wrench
SKU: 31005-RIDGID
RIDGID
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy