Apply to be a TradeMaster!
Main product image of Model 127, Copper, Aluminum & Soft Steel Tubing Reamer, 1/4" to 1-1/2"
Magnifying glass
Hover image to zoom

Model 127, Copper, Aluminum & Soft Steel Tubing Reamer, 1/4" to 1-1/2"

Brand:
RIDGID
SKU:
34965R
Rating:
(2)
Q&A:
(0)
Model 127, Copper, Aluminum & Soft Steel Tubing Reamer, 1/4" to 1-1/2"
Magnifying glass
Hover image to zoom
$33.39 each
In Stock
In Stock
Get 4 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
Model 127, Copper, Aluminum & Soft Steel Tubing Reamer, 1/4" to 1-1/2"

Product Features
  • Handy for quick, clean and easy I.D. reaming and O.D. beveling of 1/4" (6 mm) to 1 1/2" (40 mm) tube.
  • Plastic construction with long-wearing alloy steel blades.
  • Gives fast, professional reaming on copper, aluminum, brass and other types of tubing.

Specs

–
Product Type:

Reamer

Application:

Soft Steel

Aluminum

Copper

Pipe Size:

1/4" to 1-1/2"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model 223S, Copper & Stainless Steel Tubing Reamer, 1/4" to 1-1/4"
SKU: 29983-RIDGID
RIDGID

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Many try to imitate this, but get it wrong

This is another high-quality tool from Rigid. It works well and feels solid when using it. Manufacturing and QC processes were on point too. I've used many different, cheaper versions of this reamer and all of them were junk. You can tell the difference as soon as you pick it up. I own several and always try to have one with me on site.
Abe
OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Easy To Use

We use this tool to debur copper pipe. Works fine on larger sizes but not as good on 3/4 and under. The smaller pipe slips into the space between the blades.
Peach1
MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy