Apply to be a TradeMaster!
Main product image of K-45AF-5 Sink Machine w/ Autofeed (115v), C-1 IC & C-6 Cables w/Inner Drum, Tool Set, & Carrying Case
Magnifying glass
Hover image to zoom

K-45AF-5 Sink Machine w/ Autofeed (115v), C-1 IC & C-6 Cables w/Inner Drum, Tool Set, & Carrying Case

Brand:
RIDGID
SKU:
36003-RIDGID
Rating:
(1)
Q&A:
(0)
K-45AF-5 Sink Machine w/ Autofeed (115v), C-1 IC & C-6 Cables w/Inner Drum, Tool Set, & Carrying Case
Magnifying glass
Hover image to zoom
$792.62 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
0-600 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–
K-45AF-5 Sink Machine w/ Autofeed (115v) for 3/4" to 2-1/2" Drain Lines, C-1 IC 5/16" x 25' Inner Core Cable w/ Inner Drum, C-6 3/8" x 35' Cable w/ Inner Drum and Male Coupling, T-250 Tool Set for 3/8" Cable, & C-6429 Carrying Case

Product Features
  • Excellent for small line cleaning. Opens clogged lavatory, sink lines, urinals and tub or shower drains.
  • Advanced two-way AUTOFEED control keeps hands and work area clean – advances & retrieves cable with push of a lever.
  • Manual version has a slide-action chuck for quick locking/releasing of cable (Not available in Europe).
  • Lightweight, easy-to-use, no setup required.
  • Variable speed power unit rotates cable 0-600 RPMs.
  • Two-piece twist lock canister with interchangeable inner drum - Makes cable change-out simple; easy to match the right cable for the job.
  • Inner drum prevents water leaks and greatly reduces cable flip-over inside the drum.
  • Drums won't rust or dent-ever.
  • Drum Capacity: 50' of 5/16" (15 m of 8 mm) or 35' of 3/8" (11 m of 10 mm).
  • Includes RIDGID drain cleaning gloves and operator’s manual.
  • Approved by CSA to CSA and UL Standards (115V only).
Product Includes
  • (1) 115V Auto-Feed Drain Cleaning Machine
  • (1) C-1 IC Inner Core Cable with Inner Drum and Bulb Auger, 5/16 in. x 25 ft.
  • (1) C-6 Cable with Inner Drum and Male Coupling, 3/8 in. x 35 ft.
  • (1) T-250 5-Piece Tool Set for 3/8" Cable including:
    • (1) A-13 Pin Key
    • (1) T-203 Bulb Auger
    • (1) T-205 "C" Cutter
    • (1) T-210 Spade Cutter
    • (1) T-217 Drop Head Auger
  • (1) C-6429 Carrying Case

Specs

–
Cable Length:

35'

25'

Product Type:

Drum Machine

Drain Size:

3/4"- 2-1/2"

Voltage:

115V

Cable Diameter:

3/8"

5/16"

RPM:

0-600

Includes:

Cable

Carry Case

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cable Length
Product Type
Drain Size
Voltage
Cable Diameter
CURRENT ITEM
Product Image of K-45AF-5 Sink Machine w/ Autofeed (115v), C-1 IC & C-6 Cables w/Inner Drum, Tool Set, & Carrying Case
K-45AF-5 Sink Machine w/ Autofeed (115v), C-1 IC & C-6 Cables w/Inner Drum, Tool Set, & Carrying Case
SKU: 36003-RIDGID
(1)
35'
25'
Drum Machine
3/4"- 2-1/2"
115V
3/8"
5/16"
RIDGID
25'
35'
50'
Drum Machine
3/4"- 2-1/2"
115V
5/16"
3/8"

You May Also Need

T-217 4" Drop Head Auger for K-40, K-45, K-50, K-3800, and K-400 Sink, Sectional, and Drum Machines
SKU: 63065-RIDGID
RIDGID
T-205 1-3/8" "C" Cutter for K-40, K-45, K-50, K-3800, and K-400
SKU: 63005
RIDGID

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would recomend to everybody .

i do used all the time its a great product
Joe
worcester ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy