Apply to be a TradeMaster!
Main product image of Model 300, Power Drive Threading Machine, 1/4" to 2" Rod Threading Capacity (115v) - Power Drive Only
Magnifying glass
Hover image to zoom

Model 300, Power Drive Threading Machine, 1/4" to 2" Rod Threading Capacity (115v) - Power Drive Only

Brand:
RIDGID
SKU:
41855
Rating:
(0)
Q&A:
(0)
Model 300, Power Drive Threading Machine, 1/4" to 2" Rod Threading Capacity (115v) - Power Drive Only
Magnifying glass
Hover image to zoom
$3,382.58 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Voltage
115V
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: RPM
38 RPM
Product Highlight: Amperage
15 Amps

Description

–

Note: Includes a heavy-duty forward/off/reverse foot pedal and cord.


Model 300, Power Drive Threading Machine, 1/4" to 2" Rod Threading Capacity (115v) - Power Drive Only


Features

  • RIDGID speed chuck.
  • Reversible 1/2 HP universal motor.
  • Recessed On/Off/Reverse switch.
  • Convert a 300 Power Drive to a portable threading machine.
  • Ideal for use with RIDGID roll groovers.

Product Specifications

  • Capacity:
    • 1/8" - 2" Pipe
    • 2-1/2" - 4" with 141, and 4" - 6" with 161 Geared Threaders
    • 1/4" - 2" Rod
  • Switch: Heavy-duty forward/off/reverse and integral foot switch.
  • Chuck: RIDGID speed chuck with replaceable rocker-action jaws.
  • Rear Centering Device: Cam-action turns with chuck.
  • Support Bars: Two heavy-duty.

Specs

–
Product Type:

Pipe Threader

Voltage:

115V

Hertz:

25-60

Thread Type:

NPT

RPM:

38

Capacity:

1/8" to 2" Pipe

1/4" to 2" Rod

Amperage:

15

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6 Replacement Parts

Shoulder Bolt for 1822-I and 300 Threading Machines
SKU: 46210-RIDGID
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy