Apply to be a TradeMaster!
Main product image of K-750 Drum Machine w/ Autofeed (115v), C-24 IC 5/8" x 100' Cable & Kit
Magnifying glass
Hover image to zoom

K-750 Drum Machine w/ Autofeed (115v), C-24 IC 5/8" x 100' Cable & Kit

Brand:
RIDGID
SKU:
47047
Rating:
(2)
Q&A:
(0)
K-750 Drum Machine w/ Autofeed (115v), C-24 IC 5/8" x 100' Cable & Kit
Magnifying glass
Hover image to zoom
$3,329.39
$3,179.39 each
In Stock
In Stock
Get 2 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 182 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
200 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–
K-750 Drum Machine w/ Autofeed (115v) for 3" to 8" Drain/Sewer Lines, C-24 IC 5/8" x 100' Cable & Kit

Product Features
  • Powerful, self-contained machine ideal for lateral lines. Easy to transport, minimal set-up - attach a tool and go.
  • AUTOFEED control advances and retrieves cable with a push of a lever, up to 20' (6 m) per minute.
  • Versatile AUTOFEED control adjusts for either 5/8" or 3/4" cable with a twist of a screwdriver.
  • Cable spins at 200 RPM.
  • Tough, corrosion-resistant cable drum withstands harsh treatment and abuse. It will not dent or corrode and cleans easily.
  • Drum holds 100' (30.5 m) of 3/4" (20 mm) or 125' (35 m) of 5/8" (16 mm) cable and is designed for quick, easy removal.
  • Balanced design gives the machine a lightweight "feel." Transport wheels ease loading into service truck/van.
  • Equipped with 1 HP induction motor.
  • Approved by CSA to CSA and UL Standards (115V only)
Product Includes
  • (1) 115V Drum Machine with Autofeed Control & Std. Equipment
  • (1) C-24 5/8 in. x 100 ft. Inner Core Cable
  • (1) Standard 5/8" Tool Set, consisting of:
    • (1) T-403 3" P-Trap Cutter
    • (1) T-406 Spade Cutter
    • (1) T-407 Retrieving Auger
    • (1) T-411 2" Cutter
    • (1) T-413 3" Cutter
  • (1) Pair of Drain Cleaning Gloves

Specs

–
Cable Length:

100'

Product Type:

Drum Machine

Drain Size:

3"- 8"

Voltage:

115V

Cable Diameter:

5/8"

RPM:

200

Includes:

Cable

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Product Type
Drain Size
Voltage
RPM
Includes
CURRENT ITEM
Product Image of K-750 Drum Machine w/ Autofeed (115v), C-24 IC 5/8" x 100' Cable & Kit
K-750 Drum Machine w/ Autofeed (115v), C-24 IC 5/8" x 100' Cable & Kit
SKU: 47047
(2)
Drum Machine
3"- 8"
115V
200
Cable
Drum Machine
3"- 8"
115V
200
Pigtail

You May Also Need

13 Replacement Parts

T-411 2" Double Cutter for K-6200, K-750, K-750R, and K-7500 Drum Machines
SKU: 92510-RIDGID
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i will be buying more for my company

so far everything seems to work great . i havent used it to long yet . so after its broke in ill really see how it is
robert
VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came in great shape!

Everything is easy to understand during initial set up, we are ready to rock and roll on our drains :)
Renee
Longmont, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy