Apply to be a TradeMaster!
Main product image of K-750 Drum Machine w/ Autofeed (115v) w/ 5/8" Pigtail
Magnifying glass
Hover image to zoom

K-750 Drum Machine w/ Autofeed (115v) w/ 5/8" Pigtail

Brand:
RIDGID
SKU:
51402
Rating:
(0)
Q&A:
(0)
K-750 Drum Machine w/ Autofeed (115v) w/ 5/8" Pigtail
Magnifying glass
Hover image to zoom
$2,732.71
$2,577.96 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
200 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–
Cable not included.

K-750 Drum Machine w/ Autofeed (115v) for 3" to 8" Drain/Sewer Lines w/ 5/8" Pigtail

Product Features
  • Powerful, self-contained machine ideal for lateral lines. Easy to transport, minimal set-up - attach a tool and go.
  • AUTOFEED control advances and retrieves cable with a push of a lever, up to 20' (6 m) per minute.
  • Versatile AUTOFEED control adjusts for either 5/8" or 3/4" cable with a twist of a screwdriver.
  • Cable spins at 200 RPM.
  • Tough, corrosion-resistant cable drum withstands harsh treatment and abuse. It will not dent or corrode and cleans easily.
  • Drum holds 100' (30.5 m) of 3/4" (20 mm) or 125' (35 m) of 5/8" (16 mm) cable and is designed for quick, easy removal.
  • Balanced design gives the machine a lightweight "feel." Transport wheels ease loading into service truck/van.
  • Equipped with 1 HP induction motor.
  • Approved by CSA to CSA and UL Standards (115V only)
Product Includes
  • (1) 115V Drum Machine with Autofeed Control & Std. Equipment
  • (1) 5/8 in. Pigtail
  • (1) Pair of Drain Cleaning Gloves

Specs

–
Product Type:

Drum Machine

Drain Size:

3"- 8"

Voltage:

115V

RPM:

200

Includes:

Pigtail

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Drain Size
Voltage
RPM
Includes

You May Also Need

13 Replacement Parts

T-413 3" Double Cutter for K-6200, K-750, K-750R, and K-7500 Drum Machines
SKU: 92520-RIDGID
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy