Apply to be a TradeMaster!
Main product image of 4000RV 4 Gallon Portable Wet and Dry Vacuum
Magnifying glass
Hover image to zoom

4000RV 4 Gallon Portable Wet and Dry Vacuum

Brand:
RIDGID
SKU:
50313-RIDGID
Rating:
(1)
Q&A:
(0)
4000RV 4 Gallon Portable Wet and Dry Vacuum
Magnifying glass
Hover image to zoom
$131.33 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Cord Length
20'
Product Highlight: Capacity (Gallons)
4 Gallons
Product Highlight: Voltage
120v
Product Highlight: Horse Power
5 HP

Description

–

The highly compact RIDGID Model 4000RV professional wet dry vac quickly cleans up messes and jobsites without weighing you down. This compact vac has the power of a vac 3x its size. Everything stores on-board, including the ultra-flexible hose that locks in place during use.


Features:

  • Powerful 5.0 Peak Horsepower  - High performance wet dry vacuum.
  • Longer Motor Life - Durable, long-lasting motor backed by industry's best warranty.
  • Polypropylene Drum Construction - Rugged construction to meet the high demands of worksites.
  • Secure Latches - Latches securely fasten the lid to the drum for a better seal.
  • Large Handle - Large handle design increases comfort when carrying the unit.
  • Cord-Wrap/Large Handle - Large carry handle provides an area for the storage of the 20' power cord.
  • Blowing Capacity - Blow leaves from walkways or decks and debris from job sites, tools, etc.
  • Professional Locking Hose - The ultra-flexible hose won't pull loose during use, and is four times more durable than our standard hose. This 1-7/8" x 8' hose has a smooth interior surface to reduce clogging.
  • Qwik Lock Filter Fastening System - Install or remove your filter quickly, easily and secure without tools or fasteners.
  • Comes equipped with an 8-foot premium locking pro hose, 2 cleaning tools (car nozzle, muffler/diffuser), and a replaceable fine dust filter.

Specs

–
Cord Length:

20'

Product Type:

Vacuum

Power Source:

Corded

Capacity (Gallons):

4

Voltage:

120v

Horse Power:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

VF6000 HEPA Media Filter
SKU: 97457
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Use this on my truck and wife's car, great purchase, Supplyhouse had the best price I could find at the time with free shipping!
Justin
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy